Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 20312 Fuse Base, 250V, 30A Class H And K, 2 Pole, Tin Plated, Copper Screw | CH4QRA

MERSEN FERRAZ 20312 Fuse Base, 250V, 30A Class H And K, 2 Pole, Tin Plated, Copper Screw

Item: CH4QRA Model: 20312Cross Ref: 5LCY0
In Stock : 64 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps30A
Body MaterialGFPC
Fuse ClassClass H, K
Height1.38"
Length3"
Max. Fuse Rating30A
Number Of Poles2
Width2.03"
Amp Range0-30A
Connector TypeScrew
Fits Fuse TypeIndustrial
For Fuse Size2" L x 9/16" dia.
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassH, K5
Mounting StyleBolt-Down
Spring Reinforced ClipNo
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating250V AC/DC
Wire Range14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.51
Ship length (cm)7.62
Ship width (cm)5.16
Country of OriginMX

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 20300 Fuse Base, 250V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4QQL 20300Adder1.38"GFPC30A30AClass H, K-
RFQ
MERSEN FERRAZ 20301 Fuse Base, 250V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4QQM 2030111.38"GFPC30A30AClass H, K€18.58
MERSEN FERRAZ 20302 Fuse Base, 250V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4QQN 2030221.38"GFPC30A30AClass H, K€37.89
MERSEN FERRAZ 20303 Fuse Base, 250V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4QQP 2030331.38"GFPC30A30AClass H, K€44.25
MERSEN FERRAZ 20305 Fuse Base, 250V, 30A Class H And K, Adder, Tin Plated, Aluminum Box | CH4QQQ 20305Adder1.38"GFPC30A30AClass H, K-
RFQ
MERSEN FERRAZ 20306 Fuse Base, 250V, 30A Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4QQT 2030611.38"GFPC30A30AClass H, K€27.35
MERSEN FERRAZ 20307 Fuse Base, 250V, 30A Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4QQV 2030721.38"GFPC30A30AClass H, K€48.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 20312 Fuse Base, 250V, 30A Class H And K, 2 Pole, Tin Plated, Copper Screw
€28.20 /unit