Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 1SC250 Semiconductor Fuse Base, 1500V, 400A, 1 Pole, 1/4 Inch Stud | CH4QQG

MERSEN FERRAZ 1SC250 Semiconductor Fuse Base, 1500V, 400A, 1 Pole, 1/4 Inch Stud

Item: CH4QQG Model: 1SC250
In Stock : 3 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating1500V AC
Amps400A
Body MaterialThermoplastic
Height0.7"
Length1.87"
Max. Fuse Rating400A
Number Of Poles1
Rated Torque61 lbs.in.
Width2.45"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)0.38
Ship length (cm)10.16
Ship width (cm)15.24

Product Variants

ProductModelHeightAmpsMax. Fuse RatingNumber Of PolesBody MaterialPrice
MERSEN FERRAZ 1SC375 Semiconductor Fuse Base, 1500V, 800A, 1 Pole, 3/8 Inch Stud | CH4QQH 1SC375 1SC3751"800A800A1Thermoplastic€75.58
MERSEN FERRAZ 1SCM10 Semiconductor Fuse Base, 1500V, 800A, 1 Pole, M10 Stud | CH4QQJ 1SCM10 1SCM101"800A800A1Thermoplastic-
RFQ
MERSEN FERRAZ 1SCM8 Semiconductor Fuse Base, 1500V, 400A, 1 Pole, M8 Stud | CH4QQK 1SCM8 1SCM80.7"400A400A1Thermoplastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 1SC250 Semiconductor Fuse Base, 1500V, 400A, 1 Pole, 1/4 Inch Stud
€75.06 /unit