MEPCO IB13-4-250 Steam Trap, 1 Inch Size FNPT Connections, 7 3/4 Inch Size End to End Length | CT2ZCZ

MEPCO IB13-4-250 Steam Trap, 1 Inch Size FNPT Connections, 7 3/4 Inch Size End to End Length

Item: CT2ZCZ Model: IB13-4-250Cross Ref: 405Y40
In Stock

Get it by Tuesday, Jun 10

€995.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationBlast Coils, Water Heaters, Laundry, Steam Kettles
Condensate Capacity3500 lbs./hr.
ConfigurationIn-Line
Disc MaterialStainless Steel
Distance Between Inlet And Outlet Port7 3/4"
Downstream Pressure Range0 psi to 245 psi
End To End Length7 3/4"
Float MaterialStainless Steel
Fnpt Size1"
Includes StrainerStrainer Not Included
Installation OrientationHorizontal
Lever Assembly MaterialStainless Steel
Max. Operating Pressure250 psi
Max. Temp.450°F
Npt Inlet1"
Npt Outlet1"
Npt Port1"
Orifice Diameter3/16"
Overall Depth12 1/2"
Overall Length8 1/2"
Pipe ConfigurationStraight
Port Connection GenderFemale
Port Connection Size1"
Pressure Air VentReleases Air And Non-Condensable Gases That Adversely Affect The Heat Transfer Of A Steam System
Resistance PropertiesCorrosion Resistant
Steam Trap TypeInverted Bucket
Trap PositionHorizontal
TypeInverted Bucket
Body MaterialCast Iron
Manufacturer SeriesIB
Max. Condensate Capacity3500 lbs./hr.
Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCondensate CapacityMax. Operating PressureDistance Between Inlet And Outlet PortSteam Trap TypeTypeDownstream Pressure RangeMax. Temp.End To End LengthPrice
MEPCO 46-715G BUSH Steam Trap, 1 1/2 Inch NPT Connections, 7 Inch End to End Length | CT2ZBF 46-715G11750 lbs./hr.15 psi7"-Float And Thermostatic0 psi to 10 psi450°F7"€748.59
MEPCO IB12-3-200G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBG IB12-3-200G1605 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€254.09
MEPCO IB12-3-125G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBH IB12-3-125G2020 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€237.08
MEPCO IB15-6-125 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBJ IB15-6-12510910 lbs./hr.125 psi10 1/4"Inverted BucketInverted Bucket0 psi to 120 psi450°F10 1/4"€1,449.95
MEPCO IB15-6-250 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBK IB15-6-2507000 lbs./hr.250 psi10 1/4"Inverted BucketInverted Bucket0 psi to 245 psi450°F10 1/4"€1,393.17
MEPCO IB15-6-30 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBL IB15-6-309825 lbs./hr.30 psi10 1/4"Inverted BucketInverted Bucket0 psi to 25 psi450°F10 1/4"€1,485.78
MEPCO 44-715G Steam Trap, 1 1/2 Inch Size FNPT Connections, 5 3/8 Inch Size End to End Length | CT2ZBM 44-715G4075 lbs./hr.15 psi5 3/8"-Float And Thermostatic0 psi to 10 psi450°F5 3/8"€366.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEPCO IB13-4-250 Steam Trap, 1 Inch Size FNPT Connections, 7 3/4 Inch Size End to End Length
€995.33 /unit