Flat Shipping

Flat Shipping at €24.99 + VAT

MEPCO IB12-2-125 Steam Trap, 1/2 Inch NPT Connections, 6 1/2 Inch End to End Length, 125 Psi Max. Op Psi | CT2ZEA

MEPCO IB12-2-125 Steam Trap, 1/2 Inch NPT Connections, 6 1/2 Inch End to End Length, 125 Psi Max. Op Psi

Item: CT2ZEA Model: IB12-2-125Cross Ref: 402W84
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€342.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationSteam
Body Material GradeCast Iron
Condensate Capacity2020 lbs./hr.
Disc MaterialStainless Steel
Downstream Pressure Range0 psi to 120 psi
End To End Length6 1/2"
Fnpt Size1/2"
Max. Operating Pressure125 psi
Max. Temp.450°F
Npt Inlet1/2"
Npt Outlet1/2"
Npt Port1/2"
Pipe ConfigurationStraight
Pressure Air VentReleases Air And Non-Condensable Gases That Adversely Affect The Heat Transfer Of A Steam System
Trap PositionHorizontal
TypeInverted Bucket
Body MaterialCast Iron
Distance Between Inlet And Outlet Port6 1/2"
Float MaterialStainless Steel
Installation OrientationHorizontal
Manufacturer SeriesIB
Max. Condensate Capacity2020 lbs./hr.
Overall Depth9 1/16"
Overall Length6 1/2"
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeNPT
Resistance PropertiesCorrosion Resistant
Steam Trap TypeInverted Bucket

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCondensate CapacityMax. Operating PressureDistance Between Inlet And Outlet PortSteam Trap TypeTypeDownstream Pressure RangeMax. Temp.End To End LengthPrice
MEPCO 46-715G BUSH Steam Trap, 1 1/2 Inch NPT Connections, 7 Inch End to End Length | CT2ZBF 46-715G11750 lbs./hr.15 psi7"-Float And Thermostatic0 psi to 10 psi450°F7"€748.59
MEPCO IB12-3-200G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBG IB12-3-200G1605 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€254.09
MEPCO IB12-3-125G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBH IB12-3-125G2020 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€237.08
MEPCO IB15-6-125 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBJ IB15-6-12510910 lbs./hr.125 psi10 1/4"Inverted BucketInverted Bucket0 psi to 120 psi450°F10 1/4"€1,449.95
MEPCO IB15-6-250 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBK IB15-6-2507000 lbs./hr.250 psi10 1/4"Inverted BucketInverted Bucket0 psi to 245 psi450°F10 1/4"€1,393.17
MEPCO IB15-6-30 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBL IB15-6-309825 lbs./hr.30 psi10 1/4"Inverted BucketInverted Bucket0 psi to 25 psi450°F10 1/4"€1,485.78
MEPCO 44-715G Steam Trap, 1 1/2 Inch Size FNPT Connections, 5 3/8 Inch Size End to End Length | CT2ZBM 44-715G4075 lbs./hr.15 psi5 3/8"-Float And Thermostatic0 psi to 10 psi450°F5 3/8"€366.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEPCO IB12-2-125 Steam Trap, 1/2 Inch NPT Connections, 6 1/2 Inch End to End Length, 125 Psi Max. Op Psi
€342.49 /unit