Flat Shipping

Flat Shipping at €24.99 + VAT

MEPCO 44-430A Steam Trap, 1 Inch Size FNPT Connections, 4 7/8 Inch Size End to End Length | CT2ZCP

MEPCO 44-430A Steam Trap, 1 Inch Size FNPT Connections, 4 7/8 Inch Size End to End Length

Item: CT2ZCP Model: 44-430ACross Ref: 405Y62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€392.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationSteam Heating, Process Equipment
Condensate Capacity2300 lbs./hr.
ConfigurationH Pattern
Disc MaterialStainless Steel
Distance Between Inlet And Outlet Port3 3/8"
Downstream Pressure Range0 psi to 25 psi
End To End Length4 7/8"
Float MaterialStainless Steel
Fnpt Size1"
Includes StrainerStrainer Not Included
Installation OrientationHorizontal
Lever Assembly MaterialStainless Steel
Max. Operating Pressure30 psi
Max. Temp.450°F
Npt Inlet1"
Npt Outlet1"
Npt Port1"
Orifice Diameter1/4"
Overall Depth5 11/16"
Overall Length4 7/8"
Overall Width5 3/4"
Pipe ConfigurationPipe, Inlet, Outlet
Port Connection GenderFemale
Port Connection Size1"
Port Types IncludedInlet, Outlet
Pressure Air VentReleases Air And Non-Condensable Gases That Adversely Affect The Heat Transfer Of A Steam System
Trap PositionHorizontal
TypeFloat And Thermostatic
Valve Pin MaterialStainless Steel
Allowable Temperature - Maximum450°F
Allowable Temperature - Minimum35°F
Body MaterialCast Iron
Gasket MaterialNon-Asbestos Fiber
Includes Air VentAir Vent Included
Manufacturer SeriesSeries 44
Maximum Capacity At Maximum Pressure Load2300 lbs./hr. @ 30 psi
Maximum Capacity At Minimum Pressure Load425 lbs./hr at 1/4 psi
Operating Pressure - Maximum30 psi
Port Connection TypeNPT
Steam Trap TypeFloat & Thermostatic

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)14.45
Ship length (cm)12.38
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelCondensate CapacityMax. Operating PressureDistance Between Inlet And Outlet PortSteam Trap TypeTypeDownstream Pressure RangeMax. Temp.End To End LengthPrice
MEPCO 46-715G BUSH Steam Trap, 1 1/2 Inch NPT Connections, 7 Inch End to End Length | CT2ZBF 46-715G11750 lbs./hr.15 psi7"-Float And Thermostatic0 psi to 10 psi450°F7"€748.59
MEPCO IB12-3-200G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBG IB12-3-200G1605 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€254.09
MEPCO IB12-3-125G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBH IB12-3-125G2020 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€237.08
MEPCO IB15-6-125 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBJ IB15-6-12510910 lbs./hr.125 psi10 1/4"Inverted BucketInverted Bucket0 psi to 120 psi450°F10 1/4"€1,449.95
MEPCO IB15-6-250 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBK IB15-6-2507000 lbs./hr.250 psi10 1/4"Inverted BucketInverted Bucket0 psi to 245 psi450°F10 1/4"€1,393.17
MEPCO IB15-6-30 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBL IB15-6-309825 lbs./hr.30 psi10 1/4"Inverted BucketInverted Bucket0 psi to 25 psi450°F10 1/4"€1,485.78
MEPCO 44-715G Steam Trap, 1 1/2 Inch Size FNPT Connections, 5 3/8 Inch Size End to End Length | CT2ZBM 44-715G4075 lbs./hr.15 psi5 3/8"-Float And Thermostatic0 psi to 10 psi450°F5 3/8"€366.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEPCO 44-430A Steam Trap, 1 Inch Size FNPT Connections, 4 7/8 Inch Size End to End Length
€392.30 /unit