Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 9690L Cold Protection Gloves L Gray Latex Pr | AF6TZC 20JF01

MEMPHIS GLOVE 9690L Cold Protection Gloves L Gray Latex Pr

Item: AF6TZC Model: 9690LCross Ref: 20JF01
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Protection Gloves
Back MaterialAcrylic, Cotton, Polyester
Closure TypeSlip On
CoatingPVC , Raised Dots
Coating CoverageFingertips, Palm
Coating MaterialPVC
ColorGray
CuffKnit Wrist
Cuff StyleKnit Wrist
Finger MaterialAcrylic
Finger StyleFull Finger
Knuckle Padding MaterialAcrylic
Length9 1/2"
Liner MaterialUnlined
Palm ConstructionPVC
Palm MaterialLatex
SizeL
Stitching MaterialAcrylic, Cotton, Polyester
Thumb MaterialAcrylic
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)30.23
Ship length (cm)18.21
Ship width (cm)8.51
HS code6116106500

Product Variants

ProductModelSizeCoatingPalm MaterialCuff StyleThumb StyleLiner MaterialColorCoating CoveragePrice
MEMPHIS GLOVE 9690M Cold Protection Gloves M Gray Latex Pr | AF6TZD 20JF02 9690MMRaised DotsLatexKnit WristWingUnlinedGrayFingertips, Palm€8.32
MEMPHIS GLOVE 9690S Cold Protection Gloves S Gray Latex Pr | AF6TZE 20JF03 9690SSRaised DotsLatexKnit WristWingUnlinedGrayFingertips, Palm€9.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 9690L Cold Protection Gloves L Gray Latex Pr
€9.22 /unit