Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 9683M Coated Gloves M Gray/white Pr | AD2MWM 3RUK6

MEMPHIS GLOVE 9683M Coated Gloves M Gray/white Pr

Item: AD2MWM Model: 9683MCross Ref: 3RUK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level4
Ansi/isea Puncture Level1
Coating CoveragePalm
Coating MaterialNitrile , Smooth
ColorGray, White
Cuff StyleKnit Wrist
Gauge15 ga.
Liner MaterialUnlined
SizeM
Suggested Use EnvironmentDry
Thumb StyleStraight
Additional Hazard ProtectionNone
Coating TextureSmooth
Coating TypeDipped
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Length9 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorWhite
Latex-freeNo
SeriesUltraTech 9683
Silicone-freeNo
Size- AlphaM
Size- Numeric8
StandardsEN388
Thickness15 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)25.4
Ship width (cm)12.7
HS code4015195000
Country of OriginPK

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Abrasion LevelCuff StyleColorAnsi/isea Puncture LevelGaugeSuggested Use EnvironmentPrice
MEMPHIS GLOVE 9683XS Coated Gloves Xs Gray/white Pr | AA6EYH 13V978 9683XSXSPalm4Knit WristGray, White115 ga.Dry€4.70
MEMPHIS GLOVE 9683L Coated Gloves L Gray/white Pr | AD2MWL 3RUK5 9683LLPalm4Knit WristGray, White115 ga.Dry€4.73
MEMPHIS GLOVE 9683XL Coated Gloves Xl Gray/white Pr | AD2MWN 3RUK8 9683XLXLPalm4Knit WristGray, White115 ga.Dry€4.70
MEMPHIS GLOVE 9683S Coated Gloves S Gray/white Pr | AF4BYK 8PGL1 9683SSPalm4Knit WristGray, White115 ga.Dry€4.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 9683M Coated Gloves M Gray/white Pr
€4.69 /unit