Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 9674XL Coated Gloves Xl Gray/white Pr | AD2MWQ 3RUL2

MEMPHIS GLOVE 9674XL Coated Gloves Xl Gray/white Pr

Item: AD2MWQ Model: 9674XLCross Ref: 3RUL2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Coating MaterialFoamed , Nitrile
ColorGray, White
Cuff StyleRolled
Gauge15 ga.
Liner MaterialNylon
SizeXL
Thumb StyleStraight
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove FeaturesTouchscreen Compatible
Glove Length10 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorWhite
Latex-freeNo
SeriesUltraTech 9674
Silicone-freeNo
Size- AlphaXL
Size- Numeric10
Thickness15 ga.
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)24.77
Ship width (cm)8.89
HS code6116106500
Country of OriginPK

Product Variants

ProductModelSizeCuff StyleColorGaugePrice
MEMPHIS GLOVE 9674S Coated Gloves S Gray/white Pr | AD2MWP 3RUL1 9674SSRolledGray, White15 ga.€5.83
MEMPHIS GLOVE 9674L Coated Gloves L Gray/white Pr | AD3CWT 3YAV3 9674LLRolledGray, White15 ga.€5.83
MEMPHIS GLOVE 9674M Coated Gloves M Gray/white Pr | AF4AYU 8NFC7 9674MMRolledGray, White15 ga.€5.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 9674XL Coated Gloves Xl Gray/white Pr
€8.67 /unit