Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 3405XL Leather Palm Gloves Pigskin Xl Pr | AF6TZM 20JF11

MEMPHIS GLOVE 3405XL Leather Palm Gloves Pigskin Xl Pr

Item: AF6TZM Model: 3405XLCross Ref: 20JF11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Back MaterialPigskin
ColorBeige
CuffSlip On
Cuff StyleSlip On
CutDrivers
DirectionLeft Hand, Right Hand
GradeSelect
Leather Palm MaterialPigskin
Leather Palm ProcessFull Grain
Leather Palm TypeGrain
Liner MaterialUnlined
SizeXL
Sold AsPair
Stitching MaterialCotton, Polyester
Thumb StyleKeystone
Ansi/isea Abrasion LevelNot Rated
Double PalmNo
Glove Back ColorBeige
Glove Back MaterialPigskin
Glove CutGunn
Glove Liner MaterialUnlined
Glove Palm MaterialPigskin
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
MaterialPigskin
Oil ResistantNo
Palm ColorBeige

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)36.58
Ship length (cm)25.68
Ship width (cm)12.78
HS code4203290000

Product Variants

ProductModelSizeThumb StyleCuff StyleColorLiner MaterialBack MaterialStitching MaterialLeather Palm ProcessPrice
MEMPHIS GLOVE 3405L Leather Palm Gloves Pigskin L Pr | AF6TZL 20JF10 3405LLKeystoneSlip OnBeigeUnlinedPigskinCotton, PolyesterFull Grain€11.33
MEMPHIS GLOVE 3405M Leather Palm Gloves Pigskin M Pr | AF6TZN 20JF12 3405MMKeystoneSlip OnBeigeUnlinedPigskinCotton, PolyesterFull Grain€11.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 3405XL Leather Palm Gloves Pigskin Xl Pr
€12.67 /unit