Flat Shipping

Flat Shipping at €24.99 + VAT

MEM CO 3/8BSPP-B3 1/2-O Barb Fitting, Brass, Male Bspp X Barbed, 3/8 Inch Pipe Size, 1 Inch Overall Length | CT2YZG

MEM CO 3/8BSPP-B3 1/2-O Barb Fitting, Brass, Male Bspp X Barbed, 3/8 Inch Pipe Size, 1 Inch Overall Length

Item: CT2YZG Model: 3/8BSPP-B3 1/2-OCross Ref: 792AW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarb Fitting
ApplicationAir, Fuels, Non-Potable Water
Barb StyleBeaded
Fitting MaterialBrass
Fitting Side A Connection TypeMale BSPP
Fitting Side A Pipe Size3/8"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter0.156"
Max. Operating Pressure120 psi
Max. Operating Temp.230°F
Min. Operating Temp.-40°F
Overall Length1"
Specific Fitting ShapeStraight Adapter
Sub-brandMini Barb
Thread Size A3/8"
Vacuum Rating27 In.-Hg @ 72 Deg. F
Material GradeGrade 360
Maximum Operating Pressure120 psi @ 72°F
Maximum Operating Temperature230°F
Minimum Operating Temperature-40°F

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSpecific Fitting ShapeOverall LengthMax. Operating PressureFitting MaterialFitting Side A Connection TypeMax. Operating Temp.Min. Operating Temp.Fitting Side B Tube Inner DiameterPkg. Qty.Price
MEM CO 4-28B4-AL Barb Fitting, 1/4 Inch Pipe Size | CT2VUX 4-28B4-ALStraight Adapter0.688"125 psiAluminumMale Straight Thread230°F-40°F0.17"1€8.32
MEM CO 4-28B1-AL Barb Fitting, 1/4 Inch Pipe Size | CT2VUY 4-28B1-ALStraight Adapter0.594"125 psiAluminumMale Straight Thread230°F-40°F0.062"1€6.61
MEM CO 4-28B3-AL Barb Fitting, 1/4 Inch Pipe Size | CT2VUZ 4-28B3-ALStraight Adapter0.688"125 psiAluminumMale Straight Thread230°F-40°F1/8"1€6.64
MEM CO 4-28B6-AL Barb Fitting, 1/4 Inch Pipe Size | CT2VVA 4-28B6-ALStraight Adapter7/8"125 psiAluminumMale Straight Thread230°F-40°F1/4"1€6.96
MEM CO 4-28B3 1/2-AL Barb Fitting, 1/4 Inch Pipe Size | CT2VVB 4-28B3 1/2-ALStraight Adapter0.688"125 psiAluminumMale Straight Thread230°F-40°F0.156"1€6.61
MEM CO T8-SS Barb Fitting, 303 Stainless Steel | CT2VVC T8-SSTEE1.531"150 psiStainless SteelBarbed450°F-65°F3/8"1€50.43
MEM CO Y4-SS Barb Fitting, 303 Stainless Steel | CT2VVD Y4-SSWye1 1/4"150 psiStainless SteelBarbed450°F-65°F0.17"1€28.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEM CO 3/8BSPP-B3 1/2-O Barb Fitting, Brass, Male Bspp X Barbed, 3/8 Inch Pipe Size, 1 Inch Overall Length
€33.64 /unit