Flat Shipping

Flat Shipping at €24.99 + VAT

MEGGER VF2 Voltage Detector 100 To 600vac 7 Inch Length | AF2XJJ 6YPR9

MEGGER VF2 Voltage Detector 100 To 600vac 7 Inch Length

Item: AF2XJJ Model: VF2Cross Ref: 6YPR9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Detector
Alert TypeVisual
Audible AlertYes
Battery IncludedYes
Battery TypeAAA
Built-in FlashlightYes
Display Screen TypeNo Display
Display TypeIndicator Light
FlashlightYes
IncludesBatteries, Instrument, User Guide
IndicationAudible, Visual
Length7"
Max. Ac Voltage600V AC
Min. Ac Voltage Measured80V
Non-contactYes
On/off SwitchYes
Power SourceBattery
Switch TypePush Button
Voltage100-600V AC
Battery SizeAAA
Includes BatteriesYes
Maximum Operating Temperature122°F
Minimum Ac Voltage Measured80V
Minimum Operating Temperature14°F
Non-contact - NewYes
Number Of Batteries Required2
Parameters MeasuredAC Voltage
Safety RatingCat III 1000V
Tester TypeVoltage Detector/Tester

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.05
Ship length (cm)26.42
Ship width (cm)16
HS code9030330040
Country of OriginCN

Product Details:

    • Flashlight (Yes)
    • On/Off Switch (Yes)
    • Special Features: Used to Identify The Presence of Live AC Voltages

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEGGER VF2 Voltage Detector 100 To 600vac 7 Inch Length
€27.36 /unit