Item | Meter |
Accuracy | -0.2% to +0.2% |
Additional Features | Added Data Storage, Dualground Testing |
Alert Type | Light |
Auto Power Off | No |
Auto Ranging | Yes |
Batteries Required | 1 |
Battery Chemistry | Li-ion |
Battery Included | Yes |
Bluetooth Compatibility | Yes |
Calibration Certificate | Not Included |
Cat Safety Rating | Cat IV 600V |
Communication Protocol | USB |
Data Storage | No |
Display Type | Digital , LCD |
Dustproof | Yes |
Features | High Noise Immunity For Stable Readings, Remote Operation, Smooth DC Output For Circuit Breaker Testing |
Includes | Calibration Certificate , Cd User Guide, Certificate Of Test, Mains Lead, Quick Start Guide, USB Cable |
Insulation Resistance Resolution | 0.1 µ ohms |
Low Resistance Range | 0.1 ohms |
Max. Operating Temp. | 122°F |
Maximum Ac Voltage Measurement | 3V |
Maximum Ground Resistance Measurement | 1.999 ohms |
Maximum Insulation Resistance | 1.999 ohms |
Min. Operating Temp. | -4°F |
Minimum Ground Resistance Measurement | 0.1 µ ohms |
Minimum Insulation Resistance | 0.1 ohms , 2 ohms |
Number Of Digits | 3 |
Number Of Records Stored | 220 |
Operating Voltage | 2V |
Power Source | Battery |
Remote Control Compatible | Yes |
Resistance Accuracy | -0.2% to +0.2% |
Resistance Range | 0.1 ohms to 20 M ohms |
Test Current | 100A |
Tester Type | Micro Ohmmeter |
Testing Functions | Low Resistance |
Tool Height | 15.7" |
Tool Length | 7.9" |
Tool Width | 11 4/5" |
Usb Data Download Included | Yes |
Waterproof | Yes |
Asset Tagging | Yes |
Bluetooth Compatible | Yes |
Cat Safety Rating_pim | CAT IV 600V |
Display Screen Type | LCD |
Includes Batteries | Yes |
Ip Rating | IP54 |
Manufacturer Warranty Length | 2 yrs. |
Maximum Ac Voltage Measured | 3V |
Maximum Operating Temperature | 122°F |
Minimum Operating Temperature | -4°F |
Number Of Batteries Required | 1 |