Flat Shipping

Flat Shipping at €24.99 + VAT

MEGGER 2000-870 Continuity/ground Bond Lead | AA3KTC 11N131

MEGGER 2000-870 Continuity/ground Bond Lead

Item: AA3KTC Model: 2000-870Cross Ref: 11N131
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuity/Ground Bond Lead
Compatible With BrandMegger
Compatible With Grainger Part Number11N130
Compatible With Manufacturer Model NumberPAT320-US
For Use WithPortable Appliance Testers
Product TypeContinuity/Ground Bond Lead

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)28.58
Ship length (cm)39.37
Ship width (cm)22.86
HS code8544429000
Country of OriginCN

Product Variants

ProductModelMPNPrice
MEGGER 1001-047 PAT Barcode Scanner | AH2KXH 29JA22 1001-0471001-047€902.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEGGER 2000-870 Continuity/ground Bond Lead
€142.07 /unit