MEDIFY AIR MA-112R-1 Replacement Filter | CT2VTH

MEDIFY AIR MA-112R-1 Replacement Filter

Item: CT2VTH Model: MA-112R-1Cross Ref: 787CA8
In Stock

Get it by Tuesday, Jun 10

€339.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Filter
Actual Depth15 3/8"
Air Flow @ 300 Fpm559.2 CFM
Efficiency99.9%
Filter Layer TypeCarbon, H13 True HEPA, Pre Filter
Filter MediaCoal Carbon, Polypropylene
Filters Down To0.1 µm
Filters OutAll Bacteria, Anthrax, Asbestos, Carbon Dust, Common Smoke, Dust, Dust Mites, Insecticide, Lead Dust, Mold, Paint Pigment, Pet Dander, Pollen, Tobacco Smoke, Virus Carrier
For Use With Grainger Item Number787CC7
For Use With Mfr. Model NumberMA-112
Height28.312"
Includes FrameNo
Manufacturer Warranty LengthLifetime Warranty
Number Of Filters2
Number Of Layers3
Overall Depth15 3/8"
Performance RatingMERV 17
TypeCarbon, HEPA, Pleated
Width15.688"
Compatible Grainger Part Number787CC7
Compatible Manufacturer Model NumberMA-112
Overall Height28 5/16"
Overall Width15 11/16"
StandardsCARB, ENERGY STAR, ETL LISTED

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)71.91
Ship length (cm)39.05
Ship width (cm)39.85
Country of OriginCN

Product Variants

ProductModelEfficiencyHeightOverall DepthFilter MediaNumber Of LayersFilters Down ToPerformance RatingIncludes FramePrice
MEDIFY AIR MA-15R-1 Replacement Filter | CT2VTG MA-15R-10.999%12.188"7 1/2"Coconut Carbon, Polypropylene30.1 µmMERV 17No€97.98
MEDIFY AIR MA-CAR R-1 Replacement Filter | CT2VTJ MA-CAR R-199.9%7"2.812"Coconut Carbon, Polypropylene30.1 µmMERV 17No€64.13
MEDIFY AIR MA-50R-1 Replacement Filter | CT2VTK MA-50R-199.9%24 5/8"12 3/8"Coconut Carbon, Polypropylene40.1 µmMERV 17No€157.78
MEDIFY AIR MA-14R-1 Replacement Filter | CT2VTL MA-14R-199.90%12.188"8 1/4"Coconut Carbon, Polypropylene30.1 µmMERV 17No€93.90
MEDIFY AIR MA-40-E1 Replacement Filter | CT2VTM MA-40-E199.9%22"10 7/8"Coal Carbon, Polypropylene30.1 µmMERV 17No€133.52
MEDIFY AIR MA-35R-1 Replacement Filter | CT2VTN MA-35R-10.999%15 5/8"3 7/8"Coal Carbon, Polypropylene30.1 µmMERV 17No€157.78
MEDIFY AIR MA-25R-1 Replacement Filter | CT2VTP MA-25R-199.9%13 1/2"8"Coconut Carbon30.1 µmMERV 17No€122.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDIFY AIR MA-112R-1 Replacement Filter
€339.44 /unit