Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER DW03TPP100SWTP01G Swivel Plate Caster 220 Lb 3 Inch Diameter | AB2KUP 1MMB8

MEDCASTER DW03TPP100SWTP01G Swivel Plate Caster 220 Lb 3 Inch Diameter

Item: AB2KUP Model: DW03TPP100SWTP01GCross Ref: 1MMB8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wheel Swivel Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster MaterialThermoplastic
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialThermoplastic Rubber
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Durometer85 Shore A
Extended LeadNo
Frame FinishPolished Zinc
Frame MaterialSteel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating220 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-45°F to +180°F
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Overall Height4.062"
Plate Size2 1/2" x 3 5/8"
Plate Thickness1/8"
Plate TypeC
Raceway TypeDouble Ball Hardened
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorGray
Wheel Diameter3"
Wheel MaterialThermoplastic Rubber
Wheel Width1"
ApplicationComputer Equipment, Medical Equipment, Patient Lifts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
IncludesThread Guards
Includes Thread GuardsYes
Mounting Height4 1/16"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( C )
Number Of Mounting Holes4
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel Dia.3"
Wheel/tread ColorGray
Wheel/tread Hardness70 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.6322
Ship height (cm)17.78
Ship length (cm)16.51
Ship width (cm)16.51
HS code8716905035
Country of OriginUS

Product Variants

ProductModelWheel WidthCaster Load Rating RangeLoad RatingFrame FinishCore MaterialFrame MaterialOverall HeightDurometerPrice
MEDCASTER CH03TPP125SWTP01G Swivel Plate Caster 190 Lb 3 Inch Diameter | AB2KUY 1MMC9 CH03TPP125SWTP01G1 1/4"0 lbs. to 299 lbs.190 lbs.Chrome PlatedPolyolefinSteel4.437"85 Shore A€17.73
MEDCASTER CH04TPP125SWTP01G Swivel Plate Caster 240 Lb 4 Inch Diameter | AB2KVB 1MMD3 CH04TPP125SWTP01G1 1/4"0 lbs. to 299 lbs.240 lbs.Chrome PlatedPolyolefinSteel5.437"85 Shore A€19.46
MEDCASTER CH05TPP125SWTP01G Swivel Plate Caster 260 Lb 5 Inch Diameter | AB2KVE 1MMD6 CH05TPP125SWTP01G1 1/4"0 lbs. to 299 lbs.260 lbs.Chrome PlatedPolyolefinSteel6.437"85 Shore A€21.68
MEDCASTER CH06TPP125SWTP01G Swivel Plate Caster 260 Lb 6 Inch Diameter | AB2KVH 1MMD9 CH06TPP125SWTP01G1 1/4"0 lbs. to 299 lbs.260 lbs.Chrome PlatedPolyolefinSteel7.406"85 Shore A€26.27
MEDCASTER SS03AMP125SWTP01G Swivel Plate Caster 165 Lb 3 Inch Diameter | AB2KWD 1MMH1 SS03AMP125SWTP01G1 1/4"0 lbs. to 299 lbs.165 lbs.Stainless SteelPolyolefinStainless Steel4.437"85 Shore A€35.63
MEDCASTER SS04AMP125SWTP01G Swivel Plate Caster 190 Lb 4 Inch Diameter | AB2KWG 1MMH4 SS04AMP125SWTP01G1 1/4"0 lbs. to 299 lbs.190 lbs.Stainless SteelPolyolefinStainless Steel5.437"85 Shore A€39.24
MEDCASTER SS05AMP125SWTP01G Swivel Plate Caster 220 Lb 5 Inch Diameter | AB2KWK 1MMH7 SS05AMP125SWTP01G1 1/4"0 lbs. to 299 lbs.220 lbs.Stainless SteelPolyolefinStainless Steel6.437"85 Shore A€46.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER DW03TPP100SWTP01G Swivel Plate Caster 220 Lb 3 Inch Diameter
€32.30 /unit