Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER CN03NRP100SWTS06 General Purpose Threaded Stem Caster, 3 Inch Wheel Dia, 175 lb | CT2VLW

MEDCASTER CN03NRP100SWTS06 General Purpose Threaded Stem Caster, 3 Inch Wheel Dia, 175 lb

Item: CT2VLW Model: CN03NRP100SWTS06Cross Ref: 56HD07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationIv Stands, Chairs, Computer Carts, Surgical Tables , Medical
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Core ColorBlack
Frame ColorSilver
Frame FinishChrome Plated
Load Capacity175 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height4.016"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-30°F to +175°F
Overall Height4.016"
Stem Length1"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Thread Size1"-16
Tread ShapeDonut , Standard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialSteel
Wheel Dia.3"
Wheel Width1"
Wheel/tread ColorBlack
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialNeoprene
Load Rating175 lbs.
Operating Temperature Range-30°F to +175°F F

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel WidthWheel/tread MaterialMounting HeightCaster Stem TypeStem LengthCaster Brake TypeTread ShapePrice
MEDCASTER RZ02TPN070TLTS06 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 110 lb, 2 3/4 Inch Mounting Height | CT2VKU RZ02TPN070TLTS062"3/4"Thermoplastic Rubber2 3/4"Threaded1"No Brake IncludedStandard€15.45
MEDCASTER RZ02TPN070SWGR01 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 110 lb, 2 3/4 Inch Mounting Height | CT2VKV RZ02TPN070SWGR012"3/4"Thermoplastic Rubber2 3/4"Friction Ring0.438"No Brake IncludedStandard€13.12
MEDCASTER RZ02TPN070TLGR01 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 110 lb, 2 3/4 Inch Mounting Height | CT2VKW RZ02TPN070TLGR012"3/4"Thermoplastic Rubber2 3/4"Friction Ring0.438"Total Lock BrakeStandard€16.34
MEDCASTER CN02NRP100SWGR01 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VKX CN02NRP100SWGR012"1"Neoprene2.672"Friction Ring0.438"No Brake IncludedStandard€17.93
MEDCASTER CN02NRP100TLTS06 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VKY CN02NRP100TLTS062"1"Neoprene2.672"Threaded1"Total Lock BrakeStandard€21.72
MEDCASTER CN02NRP100SWTS06 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VKZ CN02NRP100SWTS062"1"Neoprene2.672"Threaded1"No Brake IncludedStandard€17.93
MEDCASTER CN02NRP100TLGR02 General Purpose Threaded Stem Caster, 2 Inch Wheel Dia, 125 lb | CT2VLA CN02NRP100TLGR022"1"Neoprene2.672"Friction Ring0.438"Total Lock BrakeStandard€21.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER CN03NRP100SWTS06 General Purpose Threaded Stem Caster, 3 Inch Wheel Dia, 175 lb
€30.27 /unit