Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER CH06AMP125DLHK01 Antimicrobial Debris-Resistant Bolt-Hole Caster, 6 Inch Wheel Dia., 260 lb | CN2RXJ CH06TPP125SWGR09G / 1MME9

MEDCASTER CH06AMP125DLHK01 Antimicrobial Debris-Resistant Bolt-Hole Caster, 6 Inch Wheel Dia., 260 lb

Item: CN2RXJ Model: CH06AMP125DLHK01Cross Ref: 55FE02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster
Bolt Hole Dia.1/2"
Caster Frame MaterialSteel
Caster Mounting TypeHollow Kingpin
For Axle Dia.5/16"
Includes Thread GuardsYes
Load Rating Range0 lbs. to 299 lbs.
Non-markingYes
Nsf ListedNo
Swivel Lock TypeDirectional Lock
Tread ShapeStandard
Wheel/tread Hardness RatingSoft
Caster Brake TypeSide Pedal Brake
Frame FinishChrome Plated
Includes Mounting FastenersNo
Load Rating260 lbs.
Mounting Height7 9/32"
Number Of Wheels1
Operating Temperature Range-30°F to +250°F
Overall Height7 9/32"
Replacement WheelCH-06AMP-125-05
Swivel Raceway TypeDouble Ball
Wheel Bearing TypePrecision Ball
Wheel Core MaterialNylon
Wheel Dia.6"
Wheel Width1 1/4"
Wheel/tread Hardness85 Shore A
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.9158

Product Variants

ProductModelStem LengthWheel Dia.Caster Load Rating RangeTread ShapeBearing TypeRacewayCaster Brake IncludedWheel BearingsPrice
MEDCASTER CH05TPP125SWGR09G Swivel Stem Caster 5 Inch 260 Lb Tpr | AB2KVQ 1MME7 CH05TPP125SWGR09G2.187"5"0 lbs. to 299 lbs.-Double BallDouble BallNoPrecision Ball€76.68
MEDCASTER CH05TPP125SWXRN2G Swivel Stem Caster 5 Inch 260 Lb Tpr | AB2KVZ 1MMG6 CH05TPP125SWXRN2G2 1/4"5"0 lbs. to 299 lbs.-Double BallDouble BallNoPrecision Ball€78.07
MEDCASTER NG05QDP125SWGR09G Swivel Stem Caster 5 Inch 325 Lb Tpr | AB2KXQ 1MMN1 NG05QDP125SWGR09G2.187"5"300 lbs. to 999 lbs.-Precision BallPrecision BallNoBall€65.36
MEDCASTER NG04QDP125SWGR02G Swivel Stem Caster 4 Inch 275 Lb Gray | AF6NJX 19YX01 NG04QDP125SWGR02G1.437"4"0 lbs. to 299 lbs.-Sealed Precision BallSealed Precision BallNoPrecision Ball€42.24
MEDCASTER NG05QDP125SWGR02G Swivel Stem Caster 5 Inch 300 Lb Gray | AF6NJZ 19YX03 NG05QDP125SWGR02G1.437"5"300 lbs. to 999 lbs.-Sealed Precision BallSealed Precision BallNoPrecision Ball€43.10
MEDCASTER NG04QDP125TLGR02G Swivel Stem Caster 4 Inch 275 Lb Gray | AF6NKB 19YX05 NG04QDP125TLGR02G1.437"4"0 lbs. to 299 lbs.-Sealed Precision BallSealed Precision BallYesPrecision Ball€62.11
MEDCASTER NG04QDP125TLTS02G Swivel Stem Caster 4 Inch 275 Lb Gray | AF6NKC 19YX06 NG04QDP125TLTS02G1"4"0 lbs. to 299 lbs.-Sealed Precision BallSealed Precision BallYesPrecision Ball€65.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER CH06AMP125DLHK01 Antimicrobial Debris-Resistant Bolt-Hole Caster, 6 Inch Wheel Dia., 260 lb
€103.05 /unit