Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER CH04TPP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 240 Lb | AB2KVD 1MMD5

MEDCASTER CH04TPP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 240 Lb

Item: AB2KVD Model: CH04TPP125DLTP01GCross Ref: 1MMD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster MaterialThermoplastic
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialThermoplastic Rubber
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Durometer85 Shore A
Extended LeadNo
Frame FinishChrome Plated
Frame MaterialSteel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating240 lbs.
Mounting Bolt Dia.0.312"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-30°F to +180°F
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Overall Height5.437"
Plate Size2 1/2" x 3 5/8"
Plate Thickness1/8"
Plate TypeC
Raceway TypeDouble Ball Hardened
Swivel Radius0.0"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorGray
Wheel Diameter4"
Wheel MaterialThermoplastic Rubber
Wheel Width1 1/4"
ApplicationCase Carts, Food Service, Hospital Equipment, Institutional Equipment, Medical Equipment, Store Fixtures, Utility Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialStainless Steel
Caster Sub-typeSwivel
IncludesComplete Caster with Directional Lock
Includes Thread GuardsYes
Mounting Height5 7/16"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( C )
Number Of Mounting Holes4
StandardsICWM
Swivel ConstructionKingpin
Swivel Lock TypeDirectional Lock
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel Dia.4"
Wheel/tread ColorGray
Wheel/tread Hardness90 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)16.51
Ship length (cm)20.32
Ship width (cm)21.59
HS code8302200000
Country of OriginCN

Product Variants

ProductModelCaster Load Rating RangeLoad RatingFrame FinishFrame MaterialOverall HeightDurometerBearing TypeOperating Temp. RangePrice
MEDCASTER CH03TPP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 165 Lb | AB2KVA 1MMD2 CH03TPP125DLTP01G0 lbs. to 299 lbs.190 lbs.Chrome PlatedSteel4.437"85 Shore ADouble Ball-30°F to +180°F€27.87
MEDCASTER CH05TPP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 260 Lb | AB2KVG 1MMD8 CH05TPP125DLTP01G0 lbs. to 299 lbs.260 lbs.Chrome PlatedSteel6.437"85 Shore ADouble Ball-30°F to +180°F€34.55
MEDCASTER CH06TPP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 260 Lb | AB2KVK 1MME2 CH06TPP125DLTP01G0 lbs. to 299 lbs.260 lbs.Chrome PlatedSteel7.406"85 Shore ADouble Ball-30°F to +180°F€57.57
MEDCASTER SS03AMP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 165 Lb | AB2KWF 1MMH3 SS03AMP125DLTP01G0 lbs. to 299 lbs.165 lbs.Stainless SteelStainless Steel4.437"85 Shore ADouble Ball-30°F to +210°F€52.12
MEDCASTER SS04AMP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 190 Lb | AB2KWJ 1MMH6 SS04AMP125DLTP01G0 lbs. to 299 lbs.190 lbs.Stainless SteelStainless Steel5.437"85 Shore ADouble Ball-30°F to +210°F€52.83
MEDCASTER SS05AMP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 220 Lb | AB2KWM 1MMH9 SS05AMP125DLTP01G0 lbs. to 299 lbs.220 lbs.Stainless SteelStainless Steel6.437"85 Shore ADouble Ball-30°F to +210°F€54.54
MEDCASTER SS06AMP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 240 Lb | AB2KWQ 1MMJ3 SS06AMP125DLTP01G0 lbs. to 299 lbs.240 lbs.Stainless SteelStainless Steel7.406"85 Shore ADouble Ball-30°F to +210°F€56.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER CH04TPP125DLTP01G Swivel Plate Caster With 2-position Directional Lock 240 Lb
€31.04 /unit