Item | Chemical Metering Pump |
Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water |
Control Programs | Manual Control |
Cord Length | 6 ft. |
Degassing Valve Included | Yes |
Discharge Connection Size | 3/8" |
Discharge Connection Type | Tube |
Display Qty | 1 |
Duty Cycle | Continuous |
Fitting Material | PVC |
Flow Rate Control | Variable |
Frequency | 60 Hz |
Head Material | Polycarbonate |
Housing Material | Resin |
Includes | Injection Point Fitting, Strainer, Tube |
Intake Connection Size | 3/16" |
Intake Connection Type | Tube |
Max. Ambient Temp. | 104°F |
Max. Discharge Pressure | 25 psi |
Max. Flow Rate | 12 GPD |
Max. Viscosity | 300 cPS |
Motor Hp | 1/60 hp |
Motor Type | DC |
Nameplate Voltage | 120/240V AC |
No. Of Feeds | 1 |
Overall Height | 5.7" |
Overall Length | 6.9" |
Overall Width | 7 3/5" |
Reproducibility | -2% to +2% |
Self Priming | Yes |
Tubing Material | Neoprene |
Chemical Compatibility | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water |
Max. Ambient Temperature | 104°F |
Max. Horsepower | 1/60 hp |
Max. Media Temp. | 104°F |
Number Of Feeds | 1 |
Phase | Single |
Priming | Self Priming |
Standards | CETL, ETL, ETL SANITARY |