Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY WCCL2LXL High Visibility Vest, ANSI Class 2, U, XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QJH

MCR SAFETY WCCL2LXL High Visibility Vest, ANSI Class 2, U, XL, Lime, Solid Polyester, Zipper

Item: CT2QJH Model: WCCL2LXLCross Ref: 55KY09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Back Stripe PatternU
ClosureZipper
ColorLime
Features4-1/2 In Orange/Silver Reflective Stripes For Ample Contrast
GenderMen
MaterialPolyester
Maximum Chest Size56"
Minimum Chest Size56"
Number Of Inside Pockets2
Number Of Outside Pockets0
Number Of Pockets2
Number Of Pockets With Closure0
Reflective Stripe ColorOrange, Silver
Reflective Stripe Main ColorOrange, Silver
SizeXL
Vest SizeXL
# Of Pockets2
Ansi Class2
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.2048
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialVest SizeClosureBack Stripe PatternReflective Stripe ColorNumber Of Outside PocketsNumber Of Inside PocketsPrice
MCR SAFETY CL2ML2X2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Hook-and-Loop | CT2QFX CL2ML2X2LimePolyester2XLHook And LoopUSilver11€17.88
MCR SAFETY WCCL2MLSZX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper | CT2QFY WCCL2MLSZX2LimePolyester2XLZipperUOrange, Silver43€21.66
MCR SAFETY SURVCL2LX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper | CT2QFZ SURVCL2LX2LimePolyester2XLZipperUOrange, Silver42€36.55
MCR SAFETY CL2MLSZX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGA CL2MLSZX2LimePolyester2XLZipperUSilver42€16.95
MCR SAFETY WCCL2LX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGB WCCL2LX2LimePolyester2XLZipperUOrange, Silver-2€18.36
MCR SAFETY VCL2MOX2 High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Solid Polyester, Hook-and-Loop | CT2QGC VCL2MOX2OrangePolyester2XLHook And LoopUSilver21€10.32
MCR SAFETY SURVCL2OX2 High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Solid Polyester, Zipper | CT2QGD SURVCL2OX2OrangePolyester2XLZipperULime, Silver42€36.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY WCCL2LXL High Visibility Vest, ANSI Class 2, U, XL, Lime, Solid Polyester, Zipper
€19.11 /unit