Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY PD4903S Mechanics Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A5, 1 Pair | CT2RVG

MCR SAFETY PD4903S Mechanics Glove, Size S, Synthetic Leather, ANSI Cut Level A5

Item: CT2RVG Model: PD4903SCross Ref: 793ZR5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelA5
Ansi/isea Impact Force9 kN
Ansi/isea Puncture Level3
Anti-staticNo
Back MaterialThermoplastic Rubber
Coating CoverageUncoated
ColorGreen, Red
ConstructionWoven
CuffHook And Loop
Cuff MaterialElastic
Cut-resistance CoverageNot Tested
En 388 Impact RatedYes
En 388 Rating4A5X3
Fda CompliantNo
FeaturesHigh Visibility , Reflective Backing
Finger CoverageFull Finger
Glove Back ColorGreen
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeImpact Resistant
High-visibility FeaturesHigh-Visibility Backing
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedNo
Knuckle Protection MaterialTPR Rubber
Latex-freeNo
Leather Palm ProcessSplit
Length11 1/2"
Liner MaterialHPPE
Mfr. SeriesPD4903 Series
Oil-resistantNo
Pairs Per Package12
Palm MaterialSynthetic Leather
PerformancePull Tab For Donning And Doffing
Reflective BackingYes
Silicone-freeNo
SizeS
Size- AlphaS
Size- Numeric7
Stitching MaterialCotton, Polyester
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageSizeColorAnsi/isea Abrasion LevelHazard TypeReflective BackingBack MaterialPkg. Qty.Price
MCR SAFETY PD2911XXL Mechanics Gloves, Size 2XL, Mechanics Glove, ANSI Cut Level A5, Palm Side, HPPE, 1 Pair | CT2RLM PD2911XXLA5Palm, Fingers2XLGray, Lime4Cut ResistantYesSpandex1€56.34
MCR SAFETY PD5931XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Leather, ANSI Cut Level A5, Brown, 1 Pair | CT2RMF PD5931XXLA5Not Applicable2XLBrown6Cut ResistantYesSpandex2€58.39
MCR SAFETY PD2901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, PVC with PVC Grip, ANSI Cut Level A2, 1 Pair | CT2RMG PD2901XXLA2Palm, Fingers2XLBlack, Red, Yellow-Cut ResistantYesSpandex2€38.19
MCR SAFETY PD2909XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMH PD2909XXLA4Palm, Fingers2XLBlack, Red5Cut ResistantNoSpandex2€57.08
MCR SAFETY PD1902XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMJ PD1902XXLA4Palm, Fingers2XLBlack5Cut ResistantNoSpandex1€39.86
MCR SAFETY 963XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CT2RMK 963XXLA2Uncoated2XLBeige, Brown3Cut ResistantNoSpandex, Nylon2€26.58
MCR SAFETY PD4903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A5, 1 Pair | CT2RML PD4903XXLA5Uncoated2XLGreen, Red4Impact ResistantYesThermoplastic Rubber2€45.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY PD4903S Mechanics Glove, Size S, Synthetic Leather, ANSI Cut Level A5
€45.33 /pack