Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY O63R4 Disposable Apron, Vinyl, Blue, 45 Inch X35 Inch, 6 Mil Thick, 45 Inch Overall Lg, 12 PK | CV4LPH

MCR SAFETY O63R4 Disposable Apron, Vinyl, Blue, 45 Inch X35 Inch, 6 Mil Thick, 45 Inch Overall Lg, 12 PK

Item: CV4LPH Model: O63R4Cross Ref: 26H922
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Apron
ColorBlue
Garment SizeL, M, S
MaterialVinyl
Overall Length45"
Overall Width35"
SizeUniversal
Thickness6 mil.
Waist ClosureElastic Strap

Shipping Info:

Ship weight (kg) 1.737
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY O63R4 Disposable Apron, Vinyl, Blue, 45 Inch X35 Inch, 6 Mil Thick, 45 Inch Overall Lg, 12 PK
€38.39 /pack