Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY N9690HVL Coated Gloves L Hi Visibility Yellow Pr | AA6EYE 13V975

MCR SAFETY N9690HVL Coated Gloves L Hi Visibility Yellow Pr

Item: AA6EYE Model: N9690HVLCross Ref: 13V975
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level3
Ansi/isea Puncture Level2
Anti-staticNo
Base Coating MaterialFoam Nitrile
Coating CoverageFull
Coating MaterialHPT , Smooth , Textured
Coating TextureSmooth
Coating TypeDipped
ColorYellow
ConstructionSeamless Knit
Cuff StyleKnit , Rolled
Cut-resistance CoverageFull
Double-dippedNo
Finger CoverageFull Finger
Gauge7 ga., 15 ga.
Glove Coating ColorLime
Glove Insulation MaterialAcrylic
Glove Liner MaterialAcrylic
Includes Pull StrapNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Knit MaterialNylon
Knit Material ColorLime
Latex-freeNo
Liner MaterialAcrylic Terry, Nylon
Low-profile Impact ProtectionNo
MaterialNylon
ResistsAbrasions, Cold Conditions
Silicone-freeNo
SizeL
Suggested Use EnvironmentNot Specified
Touchscreen CompatibleNo
Water ResistantYes
WaterproofNo
Additional Hazard ProtectionCut Resistant
Ansi/isea Abrasion Cycles2300
Ansi/isea Cut LevelANSI A3
Ansi/isea Cut Load1000g
Ansi/isea Puncture Force53N
En 388 Rating3XX2
Fda CompliantNo
Glove Coating Coverage3/4
Glove Hand StyleLeft and Right
Glove Length10"
Glove Lining MaterialAcrylic
Minimum Temperature-22°F
Palm Coating MaterialPVC
SeriesNinja Ice
Size- AlphaL
Size- Numeric9
StandardsANSI/ISEA 105:2016, EN388, EN 511 X2X
Thickness15 ga.

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)11.68
Ship length (cm)30.48
Ship width (cm)26.16
HS code6116106500
Country of OriginPK

Product Variants

ProductModelCuff StyleSizeCoating CoverageAnsi/isea Abrasion LevelColorConstructionAnsi/isea Puncture LevelGaugePrice
MCR SAFETY N9690HVM Coated Gloves M Hi Visibility Yellow Pr | AA6EYD 13V974 N9690HVMRolledMFull3Yellow-27 ga., 15 ga.€12.39
MCR SAFETY N9690HVXL Coated Gloves Xl Hi Visibility Yellow Pr | AA6EYF 13V976 N9690HVXLRolledXLFull3Yellow-27 ga., 15 ga.€12.31
MCR SAFETY N9690HVXXL Coated Gloves Xxl Hi Visibility Yellow Pr | AA6EYG 13V977 N9690HVXXLRolled2XLFull3Yellow-27 ga., 15 ga.€12.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY N9690HVL Coated Gloves L Hi Visibility Yellow Pr
€13.20 /unit