Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY N2659HVLM Chemical and Impact Resistant, ANSI/ISEA Cut Level A4, 14 Inch Glove Length, Lime | CT2RLD

MCR SAFETY N2659HVLM Chemical and Impact Resistant, ANSI/ISEA Cut Level A4, 14 Inch Glove Length, Lime

Item: CT2RLD Model: N2659HVLMCross Ref: 783RX7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level6
Ansi/isea Cut LevelA4
Anti-staticNo
CoatingPVC
Coating CoveragePalm And Fingers
Coating FinishSandy
ColorLime
Cuff StyleGauntlet
Glove MaterialPVC
Glove StyleSeamless Knit
Glove Texture LocationPalm, Fingers
Impact Glove TypeANSI/ISEA Rated
Knuckle Protection MaterialTPR Rubber
Latex-freeYes
Length14"
Liner MaterialHypermax
Silicone-freeNo
TextureSmooth
Additional Hazard ProtectionAbrasion Resistant, Chemical Resistant, Cut Resistant, Impact Resistant, Puncture Resistant
Brand And SeriesNinja Alchemy
Glove Coating CoveragePalm and Fingers
Glove Coating FinishSandy
Glove Coating MaterialPVC
Glove Length14"
Glove Liner MaterialHyperMax
Glove MaterialsPVC
Glove SizeM
StandardsANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelImpact Glove TypeGlove MaterialLiner MaterialCuff StyleTextureColorGlove Texture LocationSilicone-freePkg. Qty.Price
MCR SAFETY N2659HVLXXL Chemical and Impact Resistant, ANSI/ISEA Cut Level A4, 14 Inch Glove Length, Lime | CT2RLB N2659HVLXXLANSI/ISEA RatedPVCHypermaxGauntletSmoothLimePalm, FingersNo2€42.26
MCR SAFETY N2659HVLL Chemical and Impact Resistant, ANSI/ISEA Cut Level A4, 14 Inch Glove Length, Lime | CT2RLC N2659HVLLANSI/ISEA RatedPVCHypermaxGauntletSmoothLimePalm, FingersNo2€42.26
MCR SAFETY N2659HVLXL Chemical and Impact Resistant, ANSI/ISEA Cut Level A4, 14 Inch Glove Length, Lime | CT2RLE N2659HVLXLANSI/ISEA RatedPVCHypermaxGauntletSmoothLimePalm, FingersNo2€42.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY N2659HVLM Chemical and Impact Resistant, ANSI/ISEA Cut Level A4, 14 Inch Glove Length, Lime
€41.03 /pack