Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY MU3624GKM Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RXA

MCR SAFETY MU3624GKM Leather Gloves, Size M, Full Leather Leather Coverage, 4 PPE CAT

Item: CR8RXA Model: MU3624GKMCross Ref: 60HR77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA4
Back ColorBrown
Back MaterialGoat Leather
Cuff ColorBrown
Cuff Length4"
Cuff MaterialLeather
Cuff StyleGauntlet
Cut-resistance CoveragePalm Side
FeaturesPadded Palm
Grade Of LeatherPremium
Hand Protection StyleGlove
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialKevlar
MaterialGoatskin
Max. Temp.392°F
Mfr. SeriesMU3624GK Series
Palm ColorBrown
Palm MaterialGoat Leather
Palm StyleDouble Layer
Reflective BackingNo
SizeM
Stitching MaterialKevlar
Sub-brandMustang
Thumb StyleWing
Ansi/isea Puncture Force100N
Atpv Rating61.4 cal/sq. cm
Glove Back ColorBrown
Glove Back MaterialGoatskin
Glove FeaturesPadded Palm
StandardsANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelThumb StyleSizeCuff StyleGrade Of LeatherLeather Coverage StylePalm MaterialFeaturesAnsi/isea Cut LevelPkg. Qty.Price
MCR SAFETY MU3624XXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWG MU3624XXLWing2XLShirred Slip OnPremiumFull LeatherGoat LeatherPadded Palm-1€50.28
MCR SAFETY MU3624GXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWH MU3624GXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.28
MCR SAFETY MU3624GKXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWJ MU3624GKXXLWing2XLGauntletPremiumFull LeatherGoat LeatherPadded PalmA42€65.01
MCR SAFETY MU3213DPXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWK MU3213DPXXLKeystone2XLShirred Slip OnStandardFull LeatherCowhide--2€25.77
MCR SAFETY MU3624KXXL Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWL MU3624KXXLWing2XLShirred Slip OnPremiumFull LeatherGoat Leather-A41€56.52
MCR SAFETY MU3213DPXXXL Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RWM MU3213DPXXXLKeystone3XLShirred Slip OnStandardFull LeatherCowhide--2€25.04
MCR SAFETY MU3624GL Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 3 PPE CAT, 1 Pair | CR8RWN MU3624GLWingLGauntletPremiumFull LeatherGoat LeatherPadded Palm-2€50.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY MU3624GKM Leather Gloves, Size M, Full Leather Leather Coverage, 4 PPE CAT
€71.68 /pack