Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY DM13H10PF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame | CT2MUQ

MCR SAFETY DM13H10PF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame

Item: CT2MUQ Model: DM13H10PFCross Ref: 55KY80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Safety Reading Glasses
Adjustable Nose PieceYes
Ansi Dust/splash RatingNot Rated
Arm ColorTortoise Shell
Arm MaterialPolycarbonate
Dielectric ProtectionNo
Diopter LocationBottom
Eyewear SizeM
For Small Heads DesignationNot Rated
Frame ColorTortoise Shell
Frame MaterialPolycarbonate
Frame StyleTraditional With No Side Protection
Frame TypeHalf Frame
FunctionBifocal
GenderUnisex
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingNo
Lens CoatingAnti Fog
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesDM3
Padding LocationsPadded Arms, Padded Nose Piece
Photochromatic LensNo
Sub-brandDominator(R) Dm3
Ultra-violet Scale Protection DesignationU3-7
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelLens CoatingFrame ColorArm ColorEyewear SizeIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingLens ColorIncludes Padded ArmsPrice
MCR SAFETY DM13H25PF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame | CT2MUP DM13H25PF----NoYes--€24.26
MCR SAFETY DM13H25BPF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame | CT2MUR DM13H25BPFAnti FogTranslucent Brown-MNoYesBrownYes€24.42
MCR SAFETY K3H15 Bifocal SReading Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, +1.50 | CT2MUT K3H15Anti ScratchBlackBlackMYesNoClearNo€14.99
MCR SAFETY K3H15G Bifocal SReading Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, +1.50 | CT2MUV K3H15GAnti ScratchBlackBlackMYesNoGrayNo€17.06
MCR SAFETY DM13H20PF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame | CT2MUW DM13H20PF----NoYes--€24.26
MCR SAFETY DM13H15PF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame | CT2MUX DM13H15PF----NoYes--€24.26
MCR SAFETY DM13H15PF Safety Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame, +1.50, Clear | CT2TFV DM13H15PF--Tortoise Shell-NoYes--€20.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY DM13H10PF Bifocal SReading Glasses, Anti-Fog, No Foam Lining, Traditional Frame, Half-Frame
€25.69 /unit