Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY CL2MLSZX4 High Visibility Vest, ANSI Class 2, U, 4XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGW

MCR SAFETY CL2MLSZX4 High Visibility Vest, ANSI Class 2, U, 4XL, Lime, Solid Polyester, Zipper

Item: CT2QGW Model: CL2MLSZX4Cross Ref: 55KX12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Atpv RatingNot Rated
Back Stripe PatternU
BreakawayNo
ClosureZipper
Closure TypeZipper
ColorLime
Fabric ConstructionSolid
FeaturesAnd Grime, Black Shading On Lower Torso Hides Dirt, Grit
Includes Led LightsNo
MaterialPolyester
Maximum Chest Size68"
Minimum Chest Size68"
Number Of Inside Pockets2
Number Of Outside Pockets4
Number Of Pockets6
Number Of Pockets With Closure3
Pocket LocationLeft Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe ColorSilver
Reflective Stripe LocationChest, Waist
Reflective Stripe Main ColorSilver
Reflective Stripe Width2"
Stripe ColorSilver
Total No. Of Pockets6
Vest Size4XL
Vest Stripe Color FamilySilver
# Of Pockets6
Ansi Class2
GenderMen's
Size4XL
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.2542
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorMaterialVest SizeClosureBack Stripe PatternReflective Stripe ColorNumber Of Outside PocketsNumber Of Inside PocketsPrice
MCR SAFETY CL2ML2X2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Hook-and-Loop | CT2QFX CL2ML2X2LimePolyester2XLHook And LoopUSilver11€17.88
MCR SAFETY WCCL2MLSZX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper | CT2QFY WCCL2MLSZX2LimePolyester2XLZipperUOrange, Silver43€21.66
MCR SAFETY SURVCL2LX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper | CT2QFZ SURVCL2LX2LimePolyester2XLZipperUOrange, Silver42€36.55
MCR SAFETY CL2MLSZX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGA CL2MLSZX2LimePolyester2XLZipperUSilver42€16.95
MCR SAFETY WCCL2LX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGB WCCL2LX2LimePolyester2XLZipperUOrange, Silver-2€18.36
MCR SAFETY VCL2MOX2 High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Solid Polyester, Hook-and-Loop | CT2QGC VCL2MOX2OrangePolyester2XLHook And LoopUSilver21€10.32
MCR SAFETY SURVCL2OX2 High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Solid Polyester, Zipper | CT2QGD SURVCL2OX2OrangePolyester2XLZipperULime, Silver42€36.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY CL2MLSZX4 High Visibility Vest, ANSI Class 2, U, 4XL, Lime, Solid Polyester, Zipper
€19.26 /unit