Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY CCMNX2 Coverall, 8.7 Cal/Sq Cm ATPV, X2, Regular, 51 Inch | CT2PLJ

MCR SAFETY CCMNX2 Coverall, 8.7 Cal/Sq Cm ATPV, X2, Regular, 51 Inch Size

Item: CT2PLJ Model: CCMNX2Cross Ref: 781GW0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoverall
Ankle ClosureAdjustable Snap
ColorNavy
Coverall SizingRegular
Cuff StyleAdjustable Snap
FeaturesTriple Needle Reinforced Stitched With Nomex(R) Thread On Major Seams For Durability
MaterialMaxcomfort
Max. Waist Size40"
Maximum Chest Size51"
Minimum Chest Size48"
Minimum Waist Size38"
Number Of Inside Pockets0
Number Of Outside Pockets7
Number Of Pockets8
SizeX2

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMaterialNumber Of PocketsColorSizeMax. Waist SizeMaximum Chest SizeCoverall SizingInseamPrice
MCR SAFETY CCMGL Coverall, 8.7 Cal/Sq Cm ATPV, L, Regular, 44 Inch | CT2PET CCMGLMaxcomfort8GrayL36"44"Regular-€113.38
MCR SAFETY CCMNL Coverall, 8.7 Cal/Sq Cm ATPV, L, Regular, 44 Inch | CT2PEU CCMNLMaxcomfort8NavyL36"44"Regular-€113.38
MCR SAFETY CCMNM Coverall, 8.7 Cal/Sq Cm ATPV, M, Regular, 40 Inch | CT2PEV CCMNMMaxcomfort8NavyM34"40"Regular-€104.05
MCR SAFETY CCMGM Coverall, 8.7 Cal/Sq Cm ATPV, M, Regular, 40 Inch | CT2PEW CCMGMMaxcomfort8GrayM34"40"Regular-€113.38
MCR SAFETY SBC201154 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC201154Cotton9Gray2XL40"52"Regular30"€272.16
MCR SAFETY SBC201252 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC201252Cotton9Navy2XL40"52"Regular30"-
RFQ
MCR SAFETY SBC201354 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC201354Cotton9Tan2XL40"52"Regular30"€275.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY CCMNX2 Coverall, 8.7 Cal/Sq Cm ATPV, X2, Regular, 51 Inch Size
€145.43 /unit