Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY BK319 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Light Gray | CT2THE

MCR SAFETY BK319 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Light Gray

Item: CT2THE Model: BK319Cross Ref: 21U068
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorClear
Arm MaterialPolycarbonate
Arm Tip TypeHybrid
Dielectric ProtectionNo
Eyewear SizeM
Foam LinedNo Foam Lining
For Small Heads DesignationNot Rated
Frame ColorClear
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFrameless
GenderUnisex
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Scratch
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialPolycarbonate
Photochromatic LensNo
Polarized LensNo
Sub-brandBearkat(R)
Ultra-violet Scale Protection DesignationU3-7
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
SeriesBK3 Series
StandardsANSI Z87+

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeArm ColorEyewear SizeX-ray DetectableMetal DetectableFrame ColorLens CoatingDielectric ProtectionPkg. Qty.Price
MCR SAFETY HK110 Safety Glasses | CT2TEA HK110--------1€3.84
MCR SAFETY TK110 Safety Glasses | CT2TEB TK110--------1€4.64
MCR SAFETY TK130 Safety Glasses | CT2TEC TK130--------1€3.34
MCR SAFETY 9800XL Safety Glasses | CT2TEE 9800XL--------1€3.90
MCR SAFETY CL010 Safety Glasses | CT2TEF CL010--------1€2.02
MCR SAFETY SR119AF Safety Glasses | CT2TEG SR119AF-Black, Gray------1€11.40
MCR SAFETY DM1322PF Safety Glasses | CT2TEH DM1322PF--------1€20.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY BK319 Safety Glasses, Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Light Gray
€6.55 /unit