Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9TZ55 Ratchet Face Shield Assembly, Uncoated, Clear Visor, Petg, Ratchet, Blue | CT2TDW

MCR SAFETY 9TZ55 Ratchet Face Shield Assembly, Uncoated, Clear Visor, Petg, Blue

Item: CT2TDW Model: 9TZ55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShield Assembly
CoatingUncoated
Dielectric ProtectionNo
Disposable/ ReusableReusable
Face Shield TypeFace Shield Assembly
Faceshield Assembly/headgear SuspensionRatchet
FeaturesOptical Clarity For Medical Use, Pivoting Features Allow Window To Kick Up When Not In Use
For Use With Grainger Item Number2ELR2
For Use With Mfr. Model Number181640
Headgear ColorBlue
Headgear MaterialPlastic
Headgear StyleSingle Crown
IncludesFace Shield, Headgear
Includes Anti-fog Visor CoatingNo
Includes Anti-static Visor CoatingNo
Includes No Visor CoatingsYes
Includes Scratch-resistant Visor CoatingNo
Includes Secondary Flip Down Shaded VisorNo
ReusableReusable
Suspension Adjustment TypeRatchet
Ultra-violet Scale Protection DesignationU0
Visible Light Scale ProtectionL1.3
Visor ColorClear
Visor Height8"
Visor MaterialPETG
Visor ShadeClear Visor
Visor Thickness0.42"
Visor Welding Shade DesignationNot Rated
Visor Width15 1/2"
Compatible With Grainger Part Number2ELR2
Compatible With Manufacturer Model Number181640
Face Shield Visor CoatingUncoated
ReusabilityReusable
StandardsANSI Z87.1-2003 HIGH IMPACT

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelVisor MaterialVisor ThicknessHeadgear ColorVisor ColorVisor HeightVisor WidthDielectric ProtectionHeadgear MaterialPrice
MCR SAFETY 483000 Headgear | CT2QFT 483000--------€44.61
MCR SAFETY 9JXT1 Ratchet Face Shield Assembly, Uncoated, Clear Visor, Polycarbonate, Ratchet, Blue | CT2TDX 9JXT1Polycarbonate2/5"BlueClear8"15 1/2"NoPlastic€21.04
MCR SAFETY 8ZEN3 Ratchet Face Shield Assembly, Uncoated, Clear Visor, Polycarbonate, Ratchet, White | CT2TDY 8ZEN3Polycarbonate1/25"WhiteClear8"15 1/2"NoPlastic€28.13
MCR SAFETY 8AA82 Ratchet Face Shield Assembly, Uncoated, Clear Visor, Polyethylene, Ratchet, White | CT2TDZ 8AA82Polyethylene1/25"WhiteClear8"15 1/2"NoPlastic€17.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9TZ55 Ratchet Face Shield Assembly, Uncoated, Clear Visor, Petg, Blue
€18.79 /unit