Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 964XL Mechanics Gloves, Size XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RTF

MCR SAFETY 964XL Mechanics Glove, Size XL, Full Finger, Goatskin, Leather Palm

Item: CT2RTF Model: 964XLCross Ref: 60HN17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back ColorLime
Back MaterialNylon, Spandex
Coating CoverageUncoated
ColorGold, Green, Lime
ConstructionCut And Sewn
Cuff StyleHook And Loop
FeaturesID Panel, Padded Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Leather Palm ProcessGrain
Length9 1/2"
Liner MaterialUnlined
Max. Temp.392°F
Pairs Per Package1
Palm MaterialGoat Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeXL
StyleMechanics
Sub-brandTask-Fit
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 964XL Mechanics Glove, Size XL, Full Finger, Goatskin, Leather Palm
€38.61 /pack