Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 964S Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RRF

MCR SAFETY 964S Mechanics Glove, Size S, Full Finger, Goatskin, Leather Palm

Item: CT2RRF Model: 964SCross Ref: 60HN14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion Level4
Ansi/isea Heat Level3
Ansi/isea Puncture Level3
Back ColorLime
Back MaterialNylon, Spandex
CoatingUncoated
Coating CoverageUncoated
ColorGold, Green, Lime
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoverageNot Tested
FeaturesPadded Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
InsulatedNo
Leather Palm ProcessGrain
Length8 3/4"
Liner MaterialUnlined
Liner StyleUnlined
Max. Temp.392°F
Min. Temp.Not Rated
Oil-resistantNo
Pairs Per Package1
Palm MaterialGoatskin
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
SizeS
Size- AlphaS
Size- Numeric7
StyleMechanics
Sub-brandTask-Fit
Touchscreen CompatibleNo
Glove Back ColorLime
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Length8 3/4"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Sold AsPair
StandardsANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 964S Mechanics Glove, Size S, Full Finger, Goatskin, Leather Palm
€38.61 /unit