Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 963XL Mechanics Gloves, Size XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CT2RUN

MCR SAFETY 963XL Mechanics Glove, Size XL, Synthetic Leather, ANSI Cut Level A2

Item: CT2RUN Model: 963XLCross Ref: 60HN12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelA2
Ansi/isea Puncture Level2
Back MaterialSpandex, Nylon
CoatingUncoated
Coating CoverageUncoated
ColorBeige, Brown
CuffHook And Loop
Cut-resistance CoveragePalm Side
FeaturesID Panel, Padded Palm, Reinforced Thumb Crotch , Padded Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorBrown
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
InsulatedNo
Length9 1/2"
Liner MaterialUnlined
Min. Temp.Not Rated
Oil-resistantNo
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Reinforcement CoverageReinforced Index Finger, Reinforced Thumb Crotch
Silicone-freeNo
SizeXL
Size- Numeric10
Sub-brandTask-Fit
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.0698
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageSizeColorAnsi/isea Abrasion LevelHazard TypeReflective BackingBack MaterialPkg. Qty.Price
MCR SAFETY PD2911XXL Mechanics Gloves, Size 2XL, Mechanics Glove, ANSI Cut Level A5, Palm Side, HPPE, 1 Pair | CT2RLM PD2911XXLA5Palm, Fingers2XLGray, Lime4Cut ResistantYesSpandex1€56.34
MCR SAFETY PD5931XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Leather, ANSI Cut Level A5, Brown, 1 Pair | CT2RMF PD5931XXLA5Not Applicable2XLBrown6Cut ResistantYesSpandex2€58.39
MCR SAFETY PD2901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, PVC with PVC Grip, ANSI Cut Level A2, 1 Pair | CT2RMG PD2901XXLA2Palm, Fingers2XLBlack, Red, Yellow-Cut ResistantYesSpandex2€38.19
MCR SAFETY PD2909XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMH PD2909XXLA4Palm, Fingers2XLBlack, Red5Cut ResistantNoSpandex2€57.08
MCR SAFETY PD1902XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMJ PD1902XXLA4Palm, Fingers2XLBlack5Cut ResistantNoSpandex1€39.86
MCR SAFETY 963XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CT2RMK 963XXLA2Uncoated2XLBeige, Brown3Cut ResistantNoSpandex, Nylon2€26.58
MCR SAFETY PD4903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A5, 1 Pair | CT2RML PD4903XXLA5Uncoated2XLGreen, Red4Impact ResistantYesThermoplastic Rubber2€45.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 963XL Mechanics Glove, Size XL, Synthetic Leather, ANSI Cut Level A2
€27.70 /unit