Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9460K Knit Gloves, Size L, Glove Hand Protection, Dotted, Nitrile, Full, 608 Deg F Max Temp | CT2QVD

MCR SAFETY 9460K Knit Gloves, Size L, Glove Hand Protection, Dotted, Nitrile, Full, 608 Deg F Max Temp

Item: CT2QVD Model: 9460KCross Ref: 26K161
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA3
CoatingNitrile
Coating CoverageFull
Coating TextureDotted
Coating TypeDotted
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating CoverFull
Glove Hand StyleLeft And Right Hand
Glove Length10 1/4"
Glove TypeKnit , Terry Cloth
Hand Protection StyleGlove
Hazard TypeHeat Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorBeige
Latex-freeNo
Lint-freeNo
Max. Temp.608°F
SeriesRed Brick 9460K Series
Silicone-freeNo
SizeL
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBD

Product Variants

ProductModelKnit MaterialCoating TypeAnsi/isea Heat LevelCoating CoverageCoatingConstructionGlove TypeKnit Material ColorPkg. Qty.Price
MCR SAFETY 9132G Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton, Gauntlet Cuff | CT2QNG 9132GCottonUncoated--UncoatedSeamless KnitKnitBeige12€70.61
MCR SAFETY 9413KM Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton, Knit Cuff, 12 PK | CT2QNH 9413KMCottonUncoated--UncoatedSeamless KnitKnitGray12€18.56
MCR SAFETY 9132K Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton, Slip-On Cuff | CT2QNJ 9132KCottonUncoated4UncoatedUncoatedSeamless KnitKnitBeige12€66.81
MCR SAFETY 9430KM Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton/Kevlar, Wrist | CT2QNK 9430KMCotton, KevlarUncoated4-UncoatedSeamless KnitKnitYellow12€86.53
MCR SAFETY 9136K Knit Gloves, Size L, Glove Hand Protection, 605 Deg F Max Temp, Cotton, Slip-On Cuff | CT2QNM 9136KCottonUncoated--UncoatedSeamless KnitKnitBeige12€67.11
MCR SAFETY 9132 Knit Gloves, Size L, Glove Hand Protection, 605 Deg F Max Temp, Cotton, Slip-On Cuff | CT2QNN 9132CottonUncoated--UncoatedSeamless KnitKnitBeige12€70.73
MCR SAFETY 9425KM Knit Gloves, Size L, Glove Hand Protection, Cotton, 14 oz Fabric White, Knit Cuff, 12 PK | CT2QNP 9425KMCottonUncoated--UncoatedSeamless KnitKnitBeige12€16.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9460K Knit Gloves, Size L, Glove Hand Protection, Dotted, Nitrile, Full, 608 Deg F Max Temp
€132.68 /pack