Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9422KM Knit Gloves, Size S, Glove Hand Protection, Cotton, 22 oz Fabric White, Knit Cuff, 12 PK | CT2QRQ

MCR SAFETY 9422KM Knit Gloves, Size S, Glove Hand Protection, Cotton, 22 oz Fabric White, Knit Cuff, 12 PK

Item: CT2QRQ Model: 9422KMCross Ref: 26H709
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
CoatingUncoated
Coating TypeUncoated
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Hand StyleLeft And Right Hand
Glove Length8 3/4"
Glove TypeKnit , Terry Cloth
Hand Protection StyleGlove
Hazard TypeHeat Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorGray
Latex-freeNo
Lint-freeNo
Series9422K Series
Silicone-freeNo
SizeS
Thickness7 ga.
Touchscreen CompatibleNo
Cuff StyleKnit
Fabric Weight22 oz.
Glove Coating MaterialUncoated
Glove ConstructionSeamless Knit
Glove StyleKnit
Heat-resistant Glove TypeTerry Cloth

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelKnit MaterialCoating TypeAnsi/isea Heat LevelCoating CoverageCoatingConstructionGlove TypeKnit Material ColorPkg. Qty.Price
MCR SAFETY 9132G Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton, Gauntlet Cuff | CT2QNG 9132GCottonUncoated--UncoatedSeamless KnitKnitBeige12€70.61
MCR SAFETY 9413KM Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton, Knit Cuff, 12 PK | CT2QNH 9413KMCottonUncoated--UncoatedSeamless KnitKnitGray12€18.56
MCR SAFETY 9132K Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton, Slip-On Cuff | CT2QNJ 9132KCottonUncoated4UncoatedUncoatedSeamless KnitKnitBeige12€66.81
MCR SAFETY 9430KM Knit Gloves, Size L, Glove Hand Protection, 500 Deg F Max Temp, Cotton/Kevlar, Wrist | CT2QNK 9430KMCotton, KevlarUncoated4-UncoatedSeamless KnitKnitYellow12€86.53
MCR SAFETY 9136K Knit Gloves, Size L, Glove Hand Protection, 605 Deg F Max Temp, Cotton, Slip-On Cuff | CT2QNM 9136KCottonUncoated--UncoatedSeamless KnitKnitBeige12€67.11
MCR SAFETY 9132 Knit Gloves, Size L, Glove Hand Protection, 605 Deg F Max Temp, Cotton, Slip-On Cuff | CT2QNN 9132CottonUncoated--UncoatedSeamless KnitKnitBeige12€70.73
MCR SAFETY 9425KM Knit Gloves, Size L, Glove Hand Protection, Cotton, 14 oz Fabric White, Knit Cuff, 12 PK | CT2QNP 9425KMCottonUncoated--UncoatedSeamless KnitKnitBeige12€16.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9422KM Knit Gloves, Size S, Glove Hand Protection, Cotton, 22 oz Fabric White, Knit Cuff, 12 PK
€21.36 /pack