MCR SAFETY 93130MK Bib Apron, Yellow, Universal Size  | CF2PLU 55VT45

MCR SAFETY 93130MK Bib Apron, Yellow, Universal Size

Item: CF2PLU Model: 93130MKCross Ref: 55VT45
Limited Availability
€257.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBib Apron
Closure TypeBuckle
ColorYellow
Length30"
MaterialKevlar
Number Of Pockets0
Seam StyleHemmed Edge
SizeUniversal
Width24"
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelANSI A9
Ansi/isea Cut Load6000g
ApplicationAerospace, Aircraft Manufacturing, Assembly Line Production, Bottling, Canning, Glass Handling, Lumber Industry, Material Handling, Metal Fabrication, Plywood Industry, Sheet Metal Industry, Warehousing
Apron Length30"
Apron TypeBib Apron
Apron Width24"
Fabric Weight15.8 oz.
FeaturesKevlar Blend, Modacrylic
Neck ClosureStrap
Number Of Outside Pockets0
StandardsANSI/ASTM/ISEA
Waist ClosureBuckle

Shipping Info:

Ship weight (kg) 0.81
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 93130MK Bib Apron, Yellow, Universal Size
€257.94 /unit