Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 9212M13 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Hppe, Gray, Sleeve, Knit Cuff | CT2TVY

MCR SAFETY 9212M13 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Hppe, Gray, Knit Cuff

Item: CT2TVY Model: 9212M13Cross Ref: 49DC96
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Abrasion Level5
Ansi/isea Cut LevelA2
Ansi/isea Puncture Level2
Anti-staticNo
ColorGray
Fda CompliantNo
Latex-freeNo
Length12"
Mfr. SeriesCutpro 9212M Series
Silicone-freeNo
SizeUniversal
Sleeve TypeKnit Cuff
StyleSleeve
Thickness13 ga.
Sleeve Length12"
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelAnsi/isea Cut LevelColorSizeSleeve TypeMaterialStyleThicknessAnsi/isea Abrasion LevelPkg. Qty.Price
MCR SAFETY 9318D7MT Cut-Resistant Sleeve, Ansi/Isea Cut Level A2 Diamond With Thumb Hole | CT2TTY 9318D7MTA2BlackL--Sleeve With Thumbhole-31€9.27
MCR SAFETY 9318D7M Cut-Resistant Sleeve, Ansi/Isea Cut Level A2 Diamond, Black, Sleeve | CT2TTZ 9318D7MA2BlackL--Sleeve-31€9.27
MCR SAFETY 9318D10TMD Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Black/White, Sleeve | CT2TUA 9318D10TMDA2Black, White---Sleeve--1€19.06
MCR SAFETY 9314D10 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Gray, Sleeve, Knit Cuff | CT2TUC 9314D10A2GrayUniversalKnit Cuff-Sleeve10 ga.41€15.28
MCR SAFETY 9218M13 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Hppe, Gray, Sleeve, Knit Cuff | CT2TUD 9218M13A2GrayUniversalKnit Cuff-Sleeve13 ga.51€10.19
MCR SAFETY 9178T Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, Black, Knit Cuff | CT2TUF 9178TA3BlackUniversalKnit CuffKevlarSleeve With Thumbhole7 ga.21€11.64
MCR SAFETY 921480 Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, White, Sleeve With Thumbhole, 10 PK | CT2TUG 921480A3WhiteUniversalElastic Cuff-Sleeve With Thumbhole18 ga.-10€99.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 9212M13 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Hppe, Gray, Knit Cuff