Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 920S Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Cowhide, Reinforced Palm, 12 PK | CT2RRD

MCR SAFETY 920S Mechanics Glove, Size S, Full Finger, Cowhide, Reinforced Palm, 12 Pk

Item: CT2RRD Model: 920SCross Ref: 26K135
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion LevelNot Tested
Anti StaticNo
Anti-staticNo
Back ColorBlack
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack, Brown
Color FamilyBeige, Black
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoverageNot Tested
En 388 Impact RatedNo
Fda CompliantNo
FeaturesReinforced Palm , Reinforced Palm, Thumb Sweat Wipe
Finger CoverageFull Finger
Glove Coating MaterialUncoated
Glove Hand StyleLeft And Right Hand
Glove MaterialsCowhide, Spandex
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
High-visibilityNo
Includes Double PalmNo
Includes Heat Pack PocketNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Latex-freeNo
Leather Palm ProcessSplit
Length9"
Liner MaterialUnlined
Liner StyleUnlined
Low-profile Impact ProtectionNo
Mfr. SeriesMCR SAFETY MULTI-TASK
Oil-resistantNo
Pairs Per Package1
Palm MaterialCowhide
Palm StyleReinforced
PerformanceGeneral Purpose
Reflective BackingNo
Rope Channel ReinforcementNo
Silicone FreeNo
Silicone-freeNo
SizeS
Size- AlphaS
Size- Numeric7
Sold AsPair
Stitching MaterialCotton, Polyester
StyleMechanics
Thumb Sweat WipeYes
Touchscreen CompatibleNo
Touchscreen NibNo
Water ResistantNo
WaterproofNo
WindproofNo
Additional Hazard ProtectionNone
Glove Back ColorBlack
Glove Back MaterialSpandex
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesReinforced Palm, Thumb Sweat Wipe
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Leather GradePremium
SeriesMCR Safety Multi-Task

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFinger CoverageCuff StyleSizeKnuckle Protection MaterialTouchscreen CompatibleHazard TypeIncludes Double PalmIncludes Reinforced Thumb CrotchPkg. Qty.Price
MCR SAFETY PD1901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Fingerless, Hook-and-Loop Cuff, 1 Pair | CT2RLN PD1901XXLFingerlessHook And Loop2XL-NoGeneral PurposeNoYes2€23.21
MCR SAFETY 901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Deerskin, Black/Yellow, 1 Pair | CT2RLP 901XXLFull FingerHook And Loop2XL-NoGeneral PurposeNoNo2€35.74
MCR SAFETY 906DPXXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Black/White, 1 Pair | CT2RLQ 906DPXXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€16.73
MCR SAFETY 906XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Foam, Black, 1 Pair | CT2RLR 906XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesYes2€33.52
MCR SAFETY 903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Hook-and-Loop Cuff | CT2RLT 903XXLFull FingerHook And Loop2XLFoamNoGeneral PurposeYesNo1€27.19
MCR SAFETY 964XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Leather Palm, 1 Pair | CT2RLU 964XXLFull FingerHook And Loop2XL-NoGeneral PurposeYesYes1€38.61
MCR SAFETY 914XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Goatskin, Padded Palm, 1 Pair | CT2RLV 914XXLFull FingerHook And Loop2XLNeopreneNoGeneral PurposeYesNo2€19.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 920S Mechanics Glove, Size S, Full Finger, Cowhide, Reinforced Palm, 12 Pk
€160.40 /pack