Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 8W738 Reading Glasses +1.0 Clear Polycarbonate | AF4GQC

MCR SAFETY 8W738 Reading Glasses +1.0 Clear Polycarbonate

Item: AF4GQC Model: 8W738
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Protective Readers
Arm ColorClear
Diopter+1 D
Diopter LocationBottom
Eyewear SizeM
Frame ColorClear
Frame DesignFrameless
Frame MaterialPolycarbonate
Frame StyleWraparound
Frame TypeFrameless
GenderUnisex
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingScratch Resistant
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
SizeM
Temple ColorClear
Uv Protection99.9%
Welding Shade DesignationNot Rated For Welding Use
X-ray DetectableNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm MaterialPolycarbonate
Arm Tip TypeHybrid
For Small Heads DesignationNot Rated for Small Heads
Glasses Frame StyleWraparound with Side Protection
Lens FunctionBifocal
Padding LocationsPadded Arms
StandardsANSI Z87.1-2015

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)6.35
HS code9004900000
Country of OriginTW

Product Variants

ProductModelDiopterLens ColorFrame ColorFrame TypeTemple ColorLens CoatingSizeUv ProtectionPrice
MCR SAFETY BKH20 Reading Glasses +2.0 Clear Polycarbonate | AD2VPP 3UXZ1 BKH20+2 DClearBlack, Clear-ClearScratch ResistantM99.9%€8.13
MCR SAFETY BKH10G Reading Glasses +1.0 Gray Polycarbonate | AD2VPQ 3UXZ3 BKH10G+1 DGrayGrayFramelessGrayScratch ResistantM99.9%€8.89
MCR SAFETY BKH15G Reading Glasses +1.5 Gray Polycarbonate | AD2VPR 3UXZ4 BKH15G+1.5 DGrayGrayFramelessGrayScratch ResistantM99.9%€8.89
MCR SAFETY 8DRJ9 Reading Glasses +2.5 Clear Polycarbonate | AF3WTF 8DRJ9+2.5 DClearBlackHalf-FrameBlackScratch ResistantM99.9%€14.99
MCR SAFETY 8PJK6 Reading Glasses +1.5 Clear Polycarbonate | AF4CBQ 8PJK6+1.5 DClearClearFramelessClearScratch ResistantM99.9%€8.13
MCR SAFETY BKH20G Reading Glasses +2.0 Gray Polycarbonate | AF4HMZ 8XC47 BKH20G+2 DGrayGrayFramelessGrayScratch ResistantM99.9%€8.89
MCR SAFETY 8Y682 Reading Glasses +1.0 Clear Polycarbonate | AF4JGJ 8Y682+1 DClearBlackHalf-FrameBlackScratch ResistantM99.9%€14.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 8W738 Reading Glasses +1.0 Clear Polycarbonate
€8.69 /unit