Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 8700M Knit Gloves, Size M, Finished Hem, Cut and Sewn, Nylon, White, Slip-On Cuff, 12 PK | CT2QQQ

MCR SAFETY 8700M Knit Gloves, Size M, Finished Hem, Cut and Sewn, Nylon, White, Slip-On Cuff, 12 PK

Item: CT2QQQ Model: 8700MCross Ref: 3NAV9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
ConstructionCut And Sewn
Glove Hand StyleAmbidextrous
Glove SizeM
Hem StyleFinished
Includes Finger FourchettesNo
Knit MaterialNylon
Knit Material ColorWhite
Latex-freeNo
Lint-freeNo
ReversibleYes
Silicone-freeNo
SizeM
Cuff StyleSlip On
Fabric WtLightweight
Glove ConstructionCut and Sewn
Inspection Glove Size {merch]M
Size (alpha)M

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelKnit MaterialFabric WeightConstructionHem StyleSizeIncludes Finger FourchettesGlove Hand StyleGlove SizePkg. Qty.Price
MCR SAFETY 8720M Inspection Gloves, Size L, Finished Hem, Seamless Knit, Nylon, 9 Inch Glove Length, 12 PK | CT2QDW 8720MNylonMedium WeightSeamless KnitFinishedMNoLeft And Right HandL12€14.53
MCR SAFETY 8760L Inspection Gloves, Size L, Finished Hem, Cut and Sewn, Nylon, 9.5 Inch Glove Length | CT2QDX 8760LNylonHeavyCut And SewnFinishedLYesAmbidextrousL12€28.00
MCR SAFETY 8771L Inspection Gloves, Size L, Finished Hem, Cut and Sewn, Polyester, 9.5 Inch Glove Length | CT2QDY 8771LPolyesterMedium WeightCut And SewnFinishedLYesAmbidextrousL12€24.24
MCR SAFETY 8720L Inspection Gloves, Size L, Finished Hem, Seamless Knit, Nylon, 9.5 Inch Glove Length | CT2QDZ 8720LNylonMedium WeightSeamless KnitFinishedLNoLeft And Right HandL12€14.53
MCR SAFETY 8600C Inspection Gloves, Size L, Seamless Knit, Cotton, 9 Inch Glove Length, 12 PK | CT2QEA 8600C-Lightweight------12€7.63
MCR SAFETY 8771S Inspection Gloves, Size S, Finished Hem, Cut and Sewn, Polyester, 8.5 Inch Glove Length | CT2QEB 8771SPolyesterMedium WeightCut And SewnFinishedSYesAmbidextrousS12€24.24
MCR SAFETY 8700S Inspection Gloves, Size S, Finished Hem, Seamless Knit, Nylon, 8.5 Inch Glove Length | CT2QEC 8700SNylonLightSeamless KnitFinishedSNoAmbidextrousS12€12.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 8700M Knit Gloves, Size M, Finished Hem, Cut and Sewn, Nylon, White, Slip-On Cuff, 12 PK
€17.14 /pack