Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 6852S Coated Glove, Grain, S Glove Size, Blue, SBlue Grit 6852, 12 Pack | CT2NET

MCR SAFETY 6852S Coated Glove, Grain, S Glove Size, Blue, SBlue Grit 6852, 12 Pack

Item: CT2NET Model: 6852SCross Ref: 48GG62
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Accelerator FreeNo
Anti-staticNo
BiodegradableNon Biodegradable
Chlorinated/non ChlorinatedNon Chlorinated
ColorBlue
ConstructionRubber
Cuff StyleGauntlet
Dual LayerNo
Glove Hand StyleLeft And Right Hand
Glove MaterialNatural Rubber Latex
Glove StyleChemical
Glove Texture LocationFull
InsulatedNo
Latex-freeNo
Length12"
Liner MaterialCotton Interlock
Silicone-freeNo
Sterile/non-sterileNon Sterile
Supported/unsupportedSupported
TextureGrain
ThicknessNot Available
Touchscreen CompatibleNo
Triple LayerNo
Wear-indicatingNo
Additional Hazard ProtectionChemical Resistant
Brand And SeriesMCR Safety Blue Grit 6852
Chemical Glove FeaturesTextured Grip
En 388 Impact RatedNo
En Iso 374 Chemical RatingNot Rated
Glove ConstructionRubber
Glove Length12"
Glove Liner MaterialCotton Interlock
Glove MaterialsNatural Rubber Latex
Glove SizeS
Glove TextureGrain
Glove ThicknessNot Rated
Supported / UnsupportedSupported

Shipping Info:

Ship weight (kg) 1.8135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMY

Product Variants

ProductModelColorSupported/unsupportedThicknessCuff StyleTextureLiner MaterialGlove MaterialDual LayerPkg. Qty.Price
MCR SAFETY 6852M Chemical Resistant Glove, 12 Inch Glove Length, Smooth, M Glove Size, Blue, 12 Pack | CT2MVG 6852M--------1-
RFQ
MCR SAFETY MG9645XXL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, 2XL Glove Size, 12 Pack | CT2MVH MG9645XXLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645L Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, L Glove Size, 12 Pack | CT2MVJ MG9645LBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645M Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, M Glove Size, 12 Pack | CT2MVK MG9645MBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645S Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, S Glove Size, 12 Pack | CT2MVL MG9645SBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645XL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, XL Glove Size, 12 Pack | CT2MVM MG9645XLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY CP25RL Chemical Resistant Glove, 25 mil Glove Thick, 14 Inch Glove Length, L Glove Size | CT2MVN CP25RLBlackUnsupported25 mil.GauntletRoughUnlinedButylNo2€168.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 6852S Coated Glove, Grain, S Glove Size, Blue, SBlue Grit 6852, 12 Pack