Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 563JHL Rain Jacket, L, Blue, Snap, Attached Hood, Nylon/Tpu, 0 Pockets, Hip Length | CT2QKV

MCR SAFETY 563JHL Rain Jacket, L, Blue, Snap, Attached Hood, Nylon/Tpu, 0 Pockets, Hip Length

Item: CT2QKV Model: 563JHLCross Ref: 55KW71
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJacket
Ansi ClassNot Rated
Ansi TypeUnrated
Breathable FabricYes
Closure TypeSnaps
ColorBlue
Cuff StyleStraight
FeaturesBreathable
GenderUnisex
High VisibilityNo
Hood FeaturesElastic
Hood StyleAttached
Includes HoodYes
Includes LiningYes
Length33"
MaterialNylon, TPU
Maximum Chest Size58"
Number Of Inside Pockets0
Number Of Outside Pockets0
ResistsFats, Greases, Oils
Seam StyleBound
SizeL
StyleRain Jacket
Sub-brandNavigator
Wrist ClosureTake Up Snaps
ClosureSnap

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorHood StyleSizeMaximum Chest SizeMaterialSeam StyleNumber Of Outside PocketsStylePrice
MCR SAFETY 230CX2 Rain Jacket, 2Xl, Yellow, Snap, Detachable Hood, 2 Pockets, Shin Length | CT2QKN 230CX2YellowDetachable2XL54"-Taped2Rain Coat€16.60
MCR SAFETY 230CX3 Rain Jacket, 3Xl, Yellow, Snap, Detachable Hood, 2 Pockets, Shin Length | CT2QKP 230CX3YellowDetachable3XL56"-Heat Welded2Rain Coat€16.64
MCR SAFETY 563JHX4 Rain Jacket, 4Xl, Blue, Snap, Attached Hood, Nylon/Tpu, 0 Pockets, Thigh Length | CT2QKQ 563JHX4BlueAttached4XL66"Nylon, TPUBound-Rain Jacket€51.47
MCR SAFETY 568JHX4 Rain Jacket, 4Xl, Green, Snap, Attached Hood, Nylon/Polyurethane, 0 Pockets | CT2QKR 568JHX4GreenAttached4XL-Nylon, PolyurethaneHeat Welded-Rain Jacket€56.96
MCR SAFETY 560JHX4 Rain Jacket, 4Xl, Yellow, Snap, Attached Hood, Nylon/Polyurethane, 0 Pockets | CT2QKT 560JHX4YellowAttached4XL-Nylon, PolyurethaneHeat Welded-Rain Jacket€49.81
MCR SAFETY 230CX4 Rain Jacket, 4Xl, Yellow, Snap, Detachable Hood, 2 Pockets, Shin Length | CT2QKU 230CX4YellowDetachable4XL60"-Taped2Rain Coat€15.91
MCR SAFETY 230CL Rain Jacket, L, Yellow, Snap, Detachable Hood, 2 Pockets, Shin Length | CT2QKW 230CLYellowDetachableL44"-Heat Welded2Rain Coat€15.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 563JHL Rain Jacket, L, Blue, Snap, Attached Hood, Nylon/Tpu, 0 Pockets, Hip Length
€94.78 /unit