Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 5250S Chemical Resistant Glove, 15 mil Thick, 12 Inch Length, Honeycomb, S Size, Yellow, 1 Pair | CT2MYY

MCR SAFETY 5250S Chemical Resistant Glove, 15 mil Thick, 12 Inch Length, Honeycomb, S Size, Yellow, 1 Pair

Item: CT2MYY Model: 5250SCross Ref: 48GL65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Glove
Accelerator FreeNo
Ansi/isea Abrasion LevelNot Tested
Anti-staticNo
ApplicationBottling, Canning, Dairy, Food Processing
BiodegradableNon Biodegradable
Chlorinated/non ChlorinatedNon Chlorinated
ColorYellow
ConstructionRubber
Cuff StyleStraight
Dual LayerNo
En 388 Impact RatedNo
En Iso 374 Chemical RatingNot Rated
Glove Hand StyleLeft And Right Hand
Glove MaterialNatural Rubber Latex
Glove StyleChemical
Glove Texture LocationPalm, Fingers
InsulatedNo
Latex-freeNo
Length12"
Liner MaterialFlock
Silicone-freeNo
Sterile/non-sterileNon Sterile
Supported/unsupportedUnsupported
TextureHoneycomb
Thickness15 mil.
Touchscreen CompatibleNo
Triple LayerNo
Wear-indicatingNo
Additional Hazard ProtectionChemical Resistant
Brand And SeriesMCR Safety 5250
Glove ConstructionRubber
Glove Length12"
Glove Liner MaterialUnlined
Glove MaterialsNatural Rubber Latex
Glove SizeS
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSupported/unsupportedThicknessCuff StyleTextureLiner MaterialGlove MaterialDual LayerPkg. Qty.Price
MCR SAFETY 6852M Chemical Resistant Glove, 12 Inch Glove Length, Smooth, M Glove Size, Blue, 12 Pack | CT2MVG 6852M--------1-
RFQ
MCR SAFETY MG9645XXL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, 2XL Glove Size, 12 Pack | CT2MVH MG9645XXLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645L Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, L Glove Size, 12 Pack | CT2MVJ MG9645LBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645M Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, M Glove Size, 12 Pack | CT2MVK MG9645MBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645S Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, S Glove Size, 12 Pack | CT2MVL MG9645SBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY MG9645XL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, XL Glove Size, 12 Pack | CT2MVM MG9645XLBlackSupported15 ga.GauntletGrain-Fiber GlassYes12€222.20
MCR SAFETY CP25RL Chemical Resistant Glove, 25 mil Glove Thick, 14 Inch Glove Length, L Glove Size | CT2MVN CP25RLBlackUnsupported25 mil.GauntletRoughUnlinedButylNo2€168.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 5250S Chemical Resistant Glove, 15 mil Thick, 12 Inch Length, Honeycomb, S Size, Yellow, 1 Pair
€2.19 /pack