Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 518CX4 Stretch Pu Cottn Poly 49 Coat, 0.40 mm, 4XL, 4XL | CU6QZY

MCR SAFETY 518CX4 Stretch Pu Cottn Poly 49 Coat, 0.40 mm, 4XL, 4XL

Item: CU6QZY Model: 518CX4Cross Ref: 26K423
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoat
GenderUnisex
Size4XL

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeThicknessMaterialColorSeam StyleNumber Of Outside PocketsFabric WeightNumber Of Inside PocketsPrice
MCR SAFETY 518CL Stretch Pu Cotton Poly 49 Coat, L Size | CU6QYQ 518CLL0.4 mm------€113.18
MCR SAFETY 518CXL Stretch Pu Cotton Poly 49 Coat, XL Size | CU6QYR 518CXLXL-------€109.69
MCR SAFETY 7368CRXL Coat Sleeve, Stripe, XL Size, Black | CU6QYT 7368CRXLXL-------€88.58
MCR SAFETY 7368CRL Coat, Stripe, L Size, Black | CU6QYU 7368CRLL-------€99.55
MCR SAFETY 300CX6 Coat Yellow PVC, M | CU6QZJ 300CX6M-------€49.89
MCR SAFETY 200CL Rain Coat With Detachable Hood, L, Yellow, Hook-And-Loop, Pvc, 2 Pockets, Shin Length | CU6QZT 200CLL0.35 mmPVCYellowHeat Welded22.4 oz.-€16.44
MCR SAFETY 200CS Rain Coat With Detachable Hood, S, Yellow, Hook-And-Loop, Pvc, 2 Pockets, Shin Length | CU6QZU 200CSS0.35 mmPVCYellowHeat Welded22.4 oz.-€16.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 518CX4 Stretch Pu Cottn Poly 49 Coat, 0.40 mm, 4XL, 4XL
€132.40 /unit