Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 4921S Welding Gloves, MIG, TIG, S/7, PK 12, Wing Thumb, Straight Cuff, Premium, Red Cowhide | CT2TXX

MCR SAFETY 4921S Welding Gloves, MIG, TIG, S/7, PK 12, Wing Thumb, Straight Cuff, Premium, Red Cowhide

Item: CT2TXX Model: 4921SCross Ref: 26K685
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€302.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Ansi/isea Cut LevelA2
ApplicationMIG, TIG
Backing ColorRed
Backing MaterialCowhide
ColorBeige
ConstructionCut And Sewn
Cuff ColorRed
Cuff Length2 1/2"
Cuff MaterialCowhide
Cuff StyleStraight
FeaturesDouble Palm, Insulated
Glove CutGunn Full Back
Glove Hand StyleLeft And Right Hand
Glove Leather GradeA
Glove MaterialCowhide
Glove StyleWelding
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmYes
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedYes
Insulating MaterialFleece
Leather ColorBeige
Leather Glove Liner TypeCotton Fleece Liner
Leather Glove StyleWork
Leather Palm ProcessGrain
Liner MaterialCotton Fleece
Oil-resistantNo
Palm MaterialCowhide
Reflective BackingNo
Reinforcement CoverageReinforced Palm, Reinforced Thumb Crotch
Rope Channel ReinforcementNo
SizeS
Stitching MaterialKevlar
Thumb StyleWing
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut Load535g
Brand And SeriesMCR Safety Red Ram 4921
Glove Back ColorRed
Glove Back MaterialCowhide
Glove Backing MaterialRed Cowhide
Glove ConstructionCut and Sewn
Glove FeaturesDouble Palm, Insulated
Glove Insulation MaterialFleece
Glove Liner MaterialCotton Fleece
Glove MaterialsCowhide
Glove SizeS
High-visibilityNo
Leather GradePremium
Oil ResistantNo
StandardsANSI/ISEA 105:2016
Welding Glove ApplicationMIG, TIG

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 4921S Welding Gloves, MIG, TIG, S/7, PK 12, Wing Thumb, Straight Cuff, Premium, Red Cowhide
€302.09 /pack