Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 36336KL Leather Gloves, Size L, Goatskin, Drivers Glove, ANSI Cut Level A5, Palm Side, 12 PK | CT2QYF

MCR SAFETY 36336KL Leather Gloves, Size L, Goatskin, Drivers Glove, ANSI Cut Level A5, Palm Side, 12 PK

Item: CT2QYF Model: 36336KLCross Ref: 60HR18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€484.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut LevelA5
Ansi/isea Heat Level3
Ansi/isea Impact Level1
Ansi/isea Puncture Force60N
Back ColorBrown
Back MaterialGoat Leather
Cuff MaterialLeather
CutGunn
Cut-resistance CoveragePalm Side
FeaturesPadded Palm
Finger CoverageFull Finger
Glove Back ColorBrown
Glove Back MaterialGoatskin
Glove FeaturesPadded Palm
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherStandard
Hand Protection StyleGlove
Hazard TypeHeat Resistant
Includes Double PalmNo
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather GradeStandard
Leather Palm ProcessGrain
Liner MaterialKevlar
Max. Temp.392°F
Palm MaterialGoat Leather
Palm Material, Back MaterialGoatskin
Palm StylePadded
Palm/back MaterialGoatskin
Series36336K Series
SizeL

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Heat LevelGlove FeaturesLiner MaterialPalm MaterialGrade Of LeatherBack ColorBack MaterialIncludes Double PalmPkg. Qty.Price
MCR SAFETY MU3634KXXL Leather Gloves, Size 2XL, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair | CT2QVR MU3634KXXL3Double PalmKevlarGoat LeatherPremiumBlack, BrownGoat LeatherYes2€48.75
MCR SAFETY MU36211XXL Leather Gloves, Size 2XL, Double Palm, Goatskin, Drivers Glove, Gauntlet Cuff, 1 Pair | CT2QVT MU36211XXL3Double PalmKevlarGoat LeatherPremiumBrownGoat LeatherYes2€63.83
MCR SAFETY 36136KDPXXL Leather Gloves, Size 2XL, Double Palm, Goatskin, Drivers Glove, Palm Side, Std, 12 PK | CT2QVU 36136KDPXXL3Double Palm, Padded PalmKevlarGoat LeatherStandardOrange, WhiteGoat LeatherYes12€410.30
MCR SAFETY 36136XXL Leather Gloves, Size 2XL, Goatskin, Drivers Glove, ANSI Impact Level 1, Unlined, 12 PK | CT2QWN 36136XXL2-UnlinedGoat LeatherStandardWhiteGoat LeatherNo12€253.16
MCR SAFETY 3204KL Leather Gloves, Size L, Cowhide, Drivers Glove, ANSI Cut Level A2, Full, Kevlar, 12 PK | CT2QWW 3204KL3-KevlarCowhidePremiumBrownCowhideNo12€329.07
MCR SAFETY MU3634KL Leather Gloves, Size L, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair | CT2QXN MU3634KL3Double PalmKevlarGoat LeatherPremiumBlack, BrownGoat LeatherYes1€48.75
MCR SAFETY 36136KDPL Leather Gloves, Size L, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A5, 12 PK | CT2QXP 36136KDPL3Double Palm, Padded PalmKevlarGoat LeatherStandardOrange, WhiteGoat LeatherYes12€410.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 36336KL Leather Gloves, Size L, Goatskin, Drivers Glove, ANSI Cut Level A5, Palm Side, 12 PK
€484.45 /pack