Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 360CX6 Rain Coat With Detachable Hood, 6Xl, Yellow, Snap, Detachable Hood, 2 Pockets | CU6QZQ

MCR SAFETY 360CX6 Rain Coat With Detachable Hood, 6Xl, Yellow, Snap, Detachable Hood, 2 Pockets

Item: CU6QZQ Model: 360CX6Cross Ref: 39DK95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Ansi ClassNot Rated
Ansi TypeUnrated
Closure TypeSnaps
Coating MaterialPVC
Collar StyleRounded
ColorYellow
Cuff StyleSnaps
Fabric Weight42.4 oz.
FeaturesChemical Resistant, Cold Weather, Wind Resistant
GenderUnisex
High VisibilityNo
Hood StyleDetachable
Includes HoodYes
Includes LiningYes
Length60"
Lining MaterialNylon
Maximum Chest Size64"
Mfr. SeriesWIZARD
Number Of Inside Pockets1
Number Of Outside Pockets1
ResistsChemical, Cold Weather, Wind
Seam StyleHeat Welded
Size6Xl
StyleRain Coat
Sub-brandWizard
Thickness0.35 mil.
Wind-resistantYes
Wrist ClosureTake Up Snaps

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorSizeMaximum Chest SizeNumber Of Outside PocketsNumber Of Inside PocketsLining MaterialThicknessFabric WeightPrice
MCR SAFETY 201CRX4 Rain Coat With Detachable Hood, Orange, Snaps, 2 Pockets, Pvc, Shin Length | CR3RQE 201CRX4Orange--2-----
RFQ
MCR SAFETY 201CRX3 Rain Coat With Detachable Hood, 3Xl, Orange, Snaps/Storm Flap, Pvc, 2 Pockets, Shin Length | CU6QZN 201CRX3Orange3XL-2-Polyester0.35 mm-€58.99
MCR SAFETY 360CX5 Rain Coat With Detachable Hood, 5Xl, Yellow, Snap, Detachable Hood, 2 Pockets | CU6QZP 360CX5Yellow5XL63"11Nylon0.35 mil.42.4 oz.€57.88
MCR SAFETY 360CX7 Rain Coat With Detachable Hood, 6Xl, Yellow, Snap, Detachable Hood, 2 Pockets | CU6QZR 360CX7Yellow6Xl65"11Nylon0.35 mil.42.4 oz.€68.77
MCR SAFETY 260CS Rain Coat With Detachable Hood, S, Yellow, Snaps, Pvc, 2 Pockets, Floor Length | CU6QZV 260CSYellowS-2-Polyester0.35 mm-€29.73
MCR SAFETY 200CXL Rain Coat With Detachable Hood, Xl, Yellow, Snaps, Detachable Hood, Pvc, 2 Pockets | CU6QZX 200CXLYellowXL-2-Polyester0.35 mil.2.4 oz.€16.44
MCR SAFETY 200CM Rain Coat With Detachable Hood, M, Yellow, Snaps, Detachable Hood, Pvc, 2 Pockets | CU6RAJ 200CMYellowM-2-Polyester0.35 mil.2.4 oz.€16.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 360CX6 Rain Coat With Detachable Hood, 6Xl, Yellow, Snap, Detachable Hood, 2 Pockets
€69.58 /unit