Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 26H035 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame | CT2TFG

MCR SAFETY 26H035 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame

Item: CT2TFG Model: 26H035
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Arm LengthYes
Ansi Dust/splash RatingNot Rated
Arm ColorBlack
Arm MaterialNylon
Arm Tip TypeSpatula
Dielectric ProtectionNo
Eyewear SizeMtible
Foam LinedNo Foam Lining
For Small Heads DesignationNot Rated
Frame MaterialNylon
Frame StyleWraparound With Side Protection
Frame TypeHalf-Frame
GenderUnisex
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceYes
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialGel
Photochromatic LensNo
Polarized LensNo
Sub-brandKlondike(R)
Ultra-violet Scale Protection DesignationU3-7
X-ray DetectableNo
Frame ColorBlack
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Scratch
SeriesKD1 Series
StandardsANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN166
Visible Light Scale ProtectionL3-7

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeArm ColorEyewear SizeX-ray DetectableMetal DetectableFrame ColorLens CoatingDielectric ProtectionPkg. Qty.Price
MCR SAFETY HK110 Safety Glasses | CT2TEA HK110--------1€3.84
MCR SAFETY TK110 Safety Glasses | CT2TEB TK110--------1€4.64
MCR SAFETY TK130 Safety Glasses | CT2TEC TK130--------1€3.34
MCR SAFETY 9800XL Safety Glasses | CT2TEE 9800XL--------1€3.90
MCR SAFETY CL010 Safety Glasses | CT2TEF CL010--------1€2.02
MCR SAFETY SR119AF Safety Glasses | CT2TEG SR119AF-Black, Gray------1€11.40
MCR SAFETY DM1322PF Safety Glasses | CT2TEH DM1322PF--------1€20.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 26H035 Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Half-Frame
€9.15 /unit