Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 2225RB Safety Goggles, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash, Direct | CT2TNC

MCR SAFETY 2225RB Safety Goggles, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash, Direct

Item: CT2TNC Model: 2225RBCross Ref: 26G966
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Goggles
Band MaterialRubber
Dielectric ProtectionYes
For Small Heads DesignationNot Rated
Frame ColorClear
Frame MaterialPVC
Frame StyleWrap Around
GenderUnisex
Goggles Ansi Dust/splash RatingNot Rated
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingNo
Lens CoatingAnti Fog
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialPolycarbonate
Photochromatic LensNo
SizeUniversal
Sub-brandStandard
Ultra-violet Scale Protection DesignationU6
Vent TypeDirect
X-ray DetectableYes
Eyewear SizeUniversal
Goggles Frame StyleWraparound
Goggles Lens CoatingAnti-Fog
Series22 Series
StandardsANSI Z87+
Venting TypeDirect

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame ColorX-ray DetectableLens CoatingIncludes Anti-fog Lens CoatingIncludes Brow LiningIncludes Scratch-resistant Lens CoatingBand MaterialIncludes Eye Socket LiningPrice
MCR SAFETY 2310AF Chemical Splash Goggles, Anti-Fog, Ansi Dust/Splash Rating D3/D4, Indirect, Gray, Clear | CT2NCJ 2310AFGrayYesAnti FogYesYesNoRubberYes€8.93
MCR SAFETY 2410F Chemical Splash Goggles, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash | CT2NCK 2410FGrayNo-YesYesNoElasticYes€12.36
MCR SAFETY 2235RB Protective Goggles, Anti-Fog, Ansi Dust/Splash Rating D3/D4, Indirect, Clear, Clear | CT2TDK 2235RBClearYes-YesNoNoElasticNo€8.66
MCR SAFETY RP310PF Safety Goggles, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash, Indirect | CT2TNF RP310PFBlack--YesYesNo--€21.14
MCR SAFETY 2400F Safety Goggles, Anti-Scratch, Ansi Dust/Splash Rating D4, Indirect, Gray, Polycarbonate | CT2TNH 2400FSmokeYesAnti ScratchNoYesYesElasticYes€12.62
MCR SAFETY 2230RB Safety Goggles, Uncoated, Ansi Dust/Splash Rating D3/D4, Indirect, Clear, Polycarbonate | CT2TNJ 2230RBClearYesUncoatedNoNoNoRubberNo€7.99
MCR SAFETY 2230R Safety Goggles, Clear Lens | CT2TNL 2230R--------€5.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 2225RB Safety Goggles, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash, Direct