Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY 200JX6 Classic 0.35 mm PVCPoly Jacket Yellow, 6XL | CU6RAP

MCR SAFETY 200JX6 Classic 0.35 mm PVCPoly Jacket Yellow, 6XL

Item: CU6RAP Model: 200JX6Cross Ref: 26H452
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoat
GenderUnisex
Size6Xl

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizePrice
MCR SAFETY 200JX2 Classic 0.35 mm PVCPoly Jacket Yellow, 2XL | CU6RAM 200JX2-€13.27
MCR SAFETY 200JX3 Classic 0.35 mm PVCPoly Jacket Yellow, 3XL | CU6RAN 200JX3-€12.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 200JX6 Classic 0.35 mm PVCPoly Jacket Yellow, 6XL
€19.05 /unit